Shop All Duplex Straight Blade Receptacles
Woodhead
L6-30P MOTOR BASE COVER PLATE
Mfr # 68W48
Zoro # G2021382
Free Shipping & Returns
$145.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- NEMA Configuration NEMA L6-30
- Type Inlet
- IP Rating IP67
- Current - Maximum per Contact 30.0A
- Locking Blade Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Woodhead
- MFR # 68W48
- Zoro # G2021382
- UPC # 78678871463
- Country of Origin Mexico
- Category Duplex Straight Blade Receptacles
Details
NEMA Configuration | NEMA L6-30 |
Type | Inlet |
IP Rating | IP67 |
Current - Maximum per Contact | 30.0A |
Locking Blade | Yes |
Poles | 2-pole/3-wire |
Voltage - Maximum | 250V |
Flip Lid | Yes |
Gender | Male |
GFCI | No |
Product Name | Watertite Extreme |
Lighted Connector | No |
Series | 130147 |
Flange | No |
Description
Watertite Male Receptacle with Locking Blade, Single Flip Coverplate, 2 Pole/3 Wire, NEMA L6-30, 250V
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RACO Clamp Back, 1 Rgd, 1-1/4 Emt, Mall Iron (1344)
- NVENT HOFFMAN CONCEPT Fixed and Hinged Window Kits, fi (CWF3136)
- LEGRAND HOME SYSTEMS Legrand Radiant 0-10V LED & Fluorescent Dimmer, White (RH4FBL3PW)
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 3 Poles, 24 V DC, 9 A (LP4K0901BW3)
- LEVITON Receptacle (8300-HW)
- HUBBELL 20A Duplex Receptacle 125VAC 5-20R GY (BR20GRYWR)
- HUBBELL 15A Duplex Decorator Receptacle 125VAC 5-15R IV (DR15I)
- LEVITON ELECTRICAL RECEPTACLES 50A RECEPTACLE - 3 POLE (5206-S10)
- LEVITON Receptacle (M8300-R)
- LEVITON Receptacle (5801)
- HUBBELL LIGHTING Ivory 20 Amp Rectavcle Gfi (GFRST20I)
- Woodhead Duplex Straight Blade Receptacles