Shop All Hazardous Location Plugs
Woodhead
L6-20R WT MOTOR BASE CONN
Mfr # 27W48MB
Zoro # G0388045
product price: $68.35
/ea
Sold in multiples of 2 for $136.70
$136.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Current - Maximum per Contact 20.0A
- Locking Blade Yes
- CSA LR6837
- Gender Female
- Cord Grip Body Size F3 3/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Woodhead
- MFR # 27W48MB
- Zoro # G0388045
- UPC # 78678871369
- Country of Origin Mexico
- Category Hazardous Location Plugs
Dimensions
Cord Grip Body Size | F3 3/4" |
Details
Current - Maximum per Contact | 20.0A |
Locking Blade | Yes |
CSA | LR6837 |
Gender | Female |
Voltage - Maximum | 250V |
Poles | 2-pole/3-wire |
Description
Watertite Connector for Male Receptacle with Locking Blade, 2 Pole/3 Wire, NEMA L6-20 250V, F3
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DWYER INSTRUMENTS Mini Pressure Switch, 6 Wc Mini Pr Sw (MDS-6)
- IFM Wireable M12 connector (E12356)
- MONOPRICE Ethernet Cable, Cat 6, Black, 3 ft. (2295)
- LEVITON LOCKNG RCPTCL L6-20R 20A (02320-00D)
- HUBBELL Plug, 20A, 2P, 3W, UL E91049/E53660, Alu, 240V (UGP-20232QW)
- HUBBELL WIRING DEVICE-KELLEMS PLUG, WATERTIGHT 5-15P, 15A 125V, CLEAR, WIRING CONDITION (HBL14W47AWC)
- APPLETON ELECTRIC Plug, 20A, 2P, 3W, Alum, NEMA 3, 3R, 7BCD, 9FG (ECP-2023)
- HUBBELL Kp-20Abc Plug, Explosion Proof (KP-20ABC)
- APPLETON ELECTRIC Plug, 60A, 4P, 3W, Alum, 600V, NEMA 3, 3R, 4, 4X (ACP6034BC)
- APPLETON ELECTRIC Pin & Sleeve Plug, 60A, 4P, 3W, Alum, 600VAC (CPH6034BC)
- APPLETON ELECTRIC Plug, 30A, 4P, 3W, Alum, 600V, NEMA 3, 3R, 4, 4X (ACP3034BC)
- Woodhead Hazardous Location Plugs