Shop All Duplex Straight Blade Receptacles
Woodhead
L6-20R FS COVERPLATE
Mfr # 67W48
Zoro # G2021014
product price: $99.69
/ea
Free Shipping & Returns
$99.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- IP Rating IP67
- Type Receptacle
- NEMA Configuration NEMA L6-20
- Current - Maximum per Contact 20.0A
- Voltage - Maximum 250V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Woodhead
- MFR # 67W48
- Zoro # G2021014
- UPC # 78678871560
- Country of Origin Mexico
- Category Duplex Straight Blade Receptacles
Details
IP Rating | IP67 |
Type | Receptacle |
NEMA Configuration | NEMA L6-20 |
Current - Maximum per Contact | 20.0A |
Voltage - Maximum | 250V |
Poles | 2-pole/3-wire |
UL | E68122 |
CSA | LR6837 |
Gender | Female |
Locking Blade | Yes |
Flange | No |
GFCI | No |
Lighted Connector | No |
Receptacle Type | Single |
Product Name | Watertite Extreme |
Series | 130147 |
Flip Lid | No |
Description
Watertite Receptacle with Locking Blade, Single Flip Coverplate, 2 Pole/3 Wire, NEMA L6-20 250V
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Fuse Holder, 30A Amp Range, 48V DC Volt Rating, 1 Poles, Clamp/Spade Lug, Midget Fuse Type (CHM1DI-48U)
- SCHNEIDER ELECTRIC Pushbutton Enclosure, 30mm, 2 Hole, Plastic (9001SKY2)
- TRIPP LITE Keystone Jack, Cat6/Cat5e, Punch Down, Red (N238-001-RD)
- WESTERN ENTERPRISES Western Enterprises 312-692P We 692P Handtight Nut (312-692P)
- HUBBELL 20A Duplex Receptacle 125VAC 5-20R WH (HBL5352W)
- AMERICAN IMAGINATIONS 8.63 in. x 12.13 in. x 1.88 in. Electrical Receptacle in Ivory (AI-35013)
- HUBBELL USB Receptacle, Gray, 1/2 hp (USB8200ACPDGY)
- BELL OUTDOOR Receptacle/Cvr Dplx Kit Gry 1G (5839-5WRTR)
- LEVITON RECEPT RECESSD 15A WHT (00689-00W)
- LEVITON OUTLET BROWN 5-15R 125V (05325-00S)
- HUBBELL 20A Duplex Receptacle 125VAC 5-20R RD (HBL8300ILR)
- Woodhead Duplex Straight Blade Receptacles