Shop All Locking Plugs
Woodhead
L6-20P WATERTITE PLUG BLACK
Mfr # 26W48BLK
Zoro # G5626407
Sold in multiples of 2 for $115.18
$115.18
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Amps - Plugs and Receptacles 20A
- Voltage - Plugs and Receptacles 250V
- Number of Poles 2-pole/3-wire
- NEMA Configuration NEMA L6-20
- IP Rating IP67
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Woodhead
- MFR # 26W48BLK
- Zoro # G5626407
- UPC # 78678871347
- Country of Origin Mexico
- Category Locking Plugs
Dimensions
Cord Grip Body Size | F3 3/4" |
Details
Item - Plugs and Receptacles | WatertiteA Wet-Location Wiring Solutions |
Amps - Plugs and Receptacles | 20A |
Voltage - Plugs and Receptacles | 250V |
Number of Poles | 2-pole/3-wire |
NEMA Configuration | NEMA L6-20 |
IP Rating | IP67 |
Current - Maximum per Contact | 20.0A |
Product Name | Watertite Extreme |
GFCI | No |
Flange | No |
Series | 130147 |
Lighted Connector | No |
Type | Plug |
Locking Blade | Yes |
UL | E10176 |
Gender | Male |
CSA | LR6837 |
Flip Lid | No |
Description
Watertite Extra Hard Outdoor Plug with Locking Blade, 2 Pole/3 Wire, NEMA L6-20, 250V, Cord Grip Body Size F3, Black
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GARDNER BENDER Wire Connector, Blue, PK100 (10-002)
- L.H. DOTTIE L.H. Dottie 3/4'' Two Hole EMT Strap, 250PK (TW302)
- SCHNEIDER ELECTRIC Empty pendant control station, Harmony XAC, plastic, yellow, 2 cut outs, for cable 7...13mm (XACB020)
- OMRON Limit Switch, Plunger, SPDT, 15A @ 480V AC, Actuator Location: Top (ZE-Q-2S)
- LEVITON Locking Plug (2411)
- LEVITON Locking Plug (4770-C)
- HUBBELL 20A Locking Plug 4P 5W 120/208VAC L21-20P BK (HBL2511BK)
- HUBBELL 50A Twist-Lock Plug 3P 4W 600VAC/250VDC BK/WT (HBL3765C)
- HUBBELL 20A Twist-Lock Plug 2P 3W 480VAC L8-20P BK/WT (HBL2341)
- ZORO SELECT 15A Midget Locking Plug 3P 3W 125/250VAC ML-3P BK/WT (7485NP)
- SUPERIOR ELECTRIC Straight Electrical Plug 3 Wire, 20 Amps, 250V, NEMA 6-20P (YGA022)
- Woodhead Locking Plugs