Shop All Locking Plugs
Woodhead
L6-20P WATERTITE PLUG
Mfr # 26W48
Zoro # G2022125
product price: $46.69
/ea
Sold in multiples of 2 for $93.38
$93.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Amps - Plugs and Receptacles 20A
- Voltage - Plugs and Receptacles 250V
- Number of Poles 2-pole/3-wire
- IP Rating IP67
- NEMA Configuration NEMA L6-20
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Woodhead
- MFR # 26W48
- Zoro # G2022125
- UPC # 78678871212
- Country of Origin Mexico
- Category Locking Plugs
Details
Item - Plugs and Receptacles | WatertiteA Wet-Location Wiring Solutions |
Amps - Plugs and Receptacles | 20A |
Voltage - Plugs and Receptacles | 250V |
Number of Poles | 2-pole/3-wire |
IP Rating | IP67 |
NEMA Configuration | NEMA L6-20 |
Description
Watertite Plug with Locking Blade, 2 Pole/3 Wire, NEMA L6-20, 250V, Cord Grip Body Size F3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MELTRIC 33-64163-843 RECEPTACLE PADLOCK PAWL (33-64163-843)
- ALLEN TEL 3-Way Coax Splitter, 1 GHz (CT2103)
- HUBBELL WIRING DEVICE-KELLEMS Brass Insert (S5007)
- NOARK Contactor, 120V, 2No+2Nc Aux (C105.322-120)
- HUBBELL 20A Twist-Lock Plug 2P 3W 250VAC L6-20P BK/WT (HBL2321)
- HUBBELL Wallplates and Boxes, Marine Products, 24-32V DC, Male Plug, For Trolling Motor, Yellow, Corrosion Resistant (HBL328DCP)
- LEVITON Locking Plug (2661)
- ERICSON PLG 20A/480V 3PH 3P/4W LCK BLD YEL I/D (2324-P)
- HUBBELL 20A Locking Plug 2P 3W 125VAC L5-20P BK (HBL2311BK)
- HUBBELL 30A Twist-Lock Plug 3P 4W 125/250VAC L14-30P BK/WT (HBL2711)
- SUPERIOR ELECTRIC Straight Electrical Plug 3 Wire, 15 Amps, 125V, NEMA 5-15P (YGA019)
- Woodhead Locking Plugs