Shop All Duplex Straight Blade Receptacles
Woodhead
L6-20P MOTOR BASE COVER PLATE
Mfr # 66W48
Zoro # G2020944
product price: $123.99
/ea
Free Shipping & Returns
$123.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- NEMA Configuration NEMA L6-20
- Type Inlet
- IP Rating IP67
- Poles 2-pole/3-wire
- Voltage - Maximum 250V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Woodhead
- MFR # 66W48
- Zoro # G2020944
- UPC # 78678871450
- Country of Origin Mexico
- Category Duplex Straight Blade Receptacles
Details
NEMA Configuration | NEMA L6-20 |
Type | Inlet |
IP Rating | IP67 |
Poles | 2-pole/3-wire |
Voltage - Maximum | 250V |
Locking Blade | Yes |
Current - Maximum per Contact | 20.0A |
Gender | Male |
GFCI | No |
Flange | No |
Flip Lid | No |
Product Name | Watertite Extreme |
Series | 130147 |
Lighted Connector | No |
Description
Watertite Male Receptacle with Locking Blade, Single Flip Coverplate, 2 Pole/3 Wire, NEMA L6-20 250V
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERMATIC Portable Outdoor Timer (HB11KD89)
- SOUTHWIRE Machine Tool Wire, AWM, MTW, TEW, 12 AWG, 500 ft, Green, PVC Insulation (411040505)
- TR INDUSTRIAL 11.1 in Contractor Series Type 21S UV Cable Ties, 100-pk (TR88403)
- SQUARE D Miniature Circuit Breaker, QOU Series 20A, 2 Pole, 120/240V AC (QOU220VH)
- HUBBELL 20A Duplex Receptacle 125VAC 5-20R GY (HBL5352GY)
- ZORO SELECT 15A Duplex Receptacle 125VAC 5-15R IV (8200HBITR)
- HUBBELL WIRING DEVICE-KELLEMS Straight Blade Devices, Weather Resistant Receptacles, Duplex, Commercial/Industrial Grade, 2-Pole 3-Wire Grounding, 15A 125V, 5-15R, Brown (5362WR)
- LEGRAND USB Charger Recept, 15 A, White, Type A/C (R26USBACW)
- HUBBELL Receptacle, 1 hp, 125V AC, NEMA 5-20R (5362STBK)
- HUBBELL 15A Duplex Receptacle 250VAC 6-15R IV (HBL5662I)
- BRYANT Straight Blade Devices, Receptacles, Duplex, 20A 125V, 2- Pole 3-Wire Grounding, 5-20R, White (CBRS20W)
- Woodhead Straight Blade Devices