Shop All Hazardous Location Plugs
Woodhead
L6-15R WATERTITE CONN
Mfr # 25W49
Zoro # G0402535
product price: $49.95
/ea
Sold in multiples of 2 for $99.90
$99.90
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Cord Grip Body Size F2 1/2"
- Gender Female
- IP Rating IP67
- Product Name Watertite®
- Current - Maximum per Contact 15.0A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Woodhead
- MFR # 25W49
- Zoro # G0402535
- UPC # 78678870086
- Country of Origin Mexico
- Category Hazardous Location Plugs
Dimensions
Cord Grip Body Size | F2 1/2" |
Details
Gender | Female |
IP Rating | IP67 |
Product Name | Watertite® |
Current - Maximum per Contact | 15.0A |
Voltage - Maximum | 250V |
CSA | LR6837 |
UL | E10176 |
Type | Connector |
Series | 130146 |
Locking Blade | Yes |
NEMA Configuration | NEMA L6-15 |
Receptacle Type | Single |
Poles | 2-pole/3-wire |
Flip Lid | No |
GFCI | No |
Flange | No |
Lighted Connector | No |
Description
Watertite Extreme Connector with Locking Blade, 2 Pole/3 Wire, NEMA L6-15, 250V, Cord Grip Body Size F2, Silicone Husk
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT CADDY Bridle Ring, Steel, Electrogalvanized (4BRT32WS)
- DWYER INSTRUMENTS Differential Pressure Switch, 12160 Npt (EDPS-04-1-N)
- POWERWELD 50' Power Cable Extension Cord (PCE-50)
- MARINCO Cs8275 Marinco 50A 250V Flanged Inlet (CS8275)
- APPLETON ELECTRIC Pin & Sleeve Plug, 60A, 4P, 3W, Alum, 600VAC (CPH6034BC)
- HUBBELL WIRING DEVICE-KELLEMS PLUG, WATERTIGHT 5-15P, 15A 125V, CLEAR, WIRING CONDITION (HBL14W47AWC)
- APPLETON ELECTRIC Plug, 60A, 4P, 3W, Alum, 600V, NEMA 3, 3R, 4, 4X (ACP6034BC)
- APPLETON ELECTRIC Plug, 20A, 3P, 2W, 250VAC, NEMA 3, 3R, 7BCD, 9FG (ECP-20232)
- HUBBELL Pin and Sleeve Receptacle, 120VAC, 20A (KRS-20)
- APPLETON ELECTRIC Pin & Sleeve Plug, 60A, 3P, 2W, Alum, 600VAC (CPH6023BC)
- HUBBELL Plug, 250VAC, 60 Hz, 15A, 2 HP (UGP-15232QWWW)
- Woodhead Pin & Sleeve Devices