Shop All Duplex Straight Blade Receptacles
Woodhead
L6-15R FS COVERPLATE
Mfr # 65W49
Zoro # G2020883
Free Shipping & Returns
$98.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Receptacle
- NEMA Configuration NEMA L6-15
- IP Rating IP67
- Gender Female
- CSA LR6837
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Woodhead
- MFR # 65W49
- Zoro # G2020883
- UPC # 78678870089
- Country of Origin Mexico
- Category Duplex Straight Blade Receptacles
Details
Type | Receptacle |
NEMA Configuration | NEMA L6-15 |
IP Rating | IP67 |
Gender | Female |
CSA | LR6837 |
Current - Maximum per Contact | 15.0A |
Poles | 2-pole/3-wire |
Series | 130146 |
Locking Blade | Yes |
UL | E68122 |
Voltage - Maximum | 250V |
Product Name | Watertite® |
Flip Lid | Yes |
Receptacle Type | Single |
Lighted Connector | No |
Flange | No |
GFCI | No |
Description
Watertite Receptacle with Single Flip Coverplate with Locking Blade, 2 Pole/3 Wire, NEMA L6-15, 250V
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Shrink Tubing, 0.187in ID, Black, 6in, PK10 (EPS200-3/16-6"-BLACK-10-10 PC PKS)
- GARDNER BENDER DISCON INSUL16-14AWG15PK (15-153F)
- EATON Miniature LED Bulb, 120 Volts, White (E22LED120WN)
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 3/16" Inside Diameter - 100' Length - Brown (HS357-S100-BROWN)
- HUBBELL Receptacle, 1 hp, 125V AC, NEMA 5-20R (5352ST)
- HUBBELL Snapconnect receptacle (SNAP8200UACBK)
- LEVITON Receptacle (5361-R)
- HUBBELL Wlplt Cvr Vrt/Hrz Blnk Gry 1G (5173-0)
- BRYANT Bryant CRS20W Commercial Grade Duplex Receptacle, 20A, 125V, White, Side Wired (CRS20W)
- FAITH 4.6A USB Outlet and 15A Decorator Tamper-Resistant Duplex Receptacle with Wall Plate, Black, 2PK (USB46-BK-02)
- HUBBELL 15A Duplex Receptacle 125VAC 5-15R BK (BR15BLKWR)
- Woodhead Duplex Straight Blade Receptacles