Shop All Duplex Straight Blade Receptacles
Woodhead
L6-15R FS COVERPLATE
Mfr # 64W49
Zoro # G2022572
product price: $112.99
/ea
Free Shipping & Returns
$112.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Inlet
- IP Rating IP67
- NEMA Configuration NEMA L6-15
- Poles 2-pole/3-wire
- Current - Maximum per Contact 15.0A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Woodhead
- MFR # 64W49
- Zoro # G2022572
- UPC # 78678862790
- Country of Origin Mexico
- Category Duplex Straight Blade Receptacles
Details
Type | Inlet |
IP Rating | IP67 |
NEMA Configuration | NEMA L6-15 |
Poles | 2-pole/3-wire |
Current - Maximum per Contact | 15.0A |
Voltage - Maximum | 250V |
Gender | Male |
Locking Blade | Yes |
Flip Lid | Yes |
Lighted Connector | No |
GFCI | No |
Series | 130146 |
Product Name | Watertite Extreme |
Receptacle Type | Single |
Flange | No |
Description
Watertite Male Plug Receptacle with Flip Coverplate with Locking Blade, 2 Pole/3 Wire, NEMA L6-15, 250V
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IDEAL Mechanical Conn, Set Screw, 14-20 AWG, PK10 (30-1293G)
- SHRINK-KON Shrink Tubing, 1.5in ID, Black, 12in, PK5 (HS40-400L)
- APPLETON ELECTRIC Conduit Outlet Body, Iron, C, 3/4 In. (GUC75)
- EATON BUSSMANN Automotive Fuse, AMG Series, 100A, 32V DC, Non-Indicating (AMG-100)
- HUBBELL 15A Duplex Receptacle 125VAC 5-15R WH (HBL5262WWR)
- LEVITON Receptacle, Deco, 20A, 5-20R, 125V, Brown (16362)
- LEVITON 20A Brown Heavy-Duty 5-20R Duplex Outlet (S00-CR20-00S)
- HUBBELL 20A Duplex Receptacle 125VAC 5-20R IV (IG5362I)
- HUBBELL 15A Duplex Receptacle 125VAC 5-15R OR (IG15CR)
- HUBBELL Receptacle, 1 hp, 125V AC, NEMA 5-20R (HBL5362STBK)
- LEVITON Receptacle (8300-HLR)
- Woodhead Straight Blade Devices