Shop All Hazardous Location Plugs
Woodhead
L5-30R WT MOTOR BASE CONN
Mfr # 29W47MB
Zoro # G0409002
product price: $109.99
/ea
Free Shipping & Returns
$109.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cord Grip Body Size F4 1"
- Locking Blade Yes
- Poles 2-pole/3-wire
- Gender Female
- Voltage - Maximum 125V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Woodhead
- MFR # 29W47MB
- Zoro # G0409002
- UPC # 78678871401
- Country of Origin Mexico
- Category Hazardous Location Plugs
Dimensions
Cord Grip Body Size | F4 1" |
Details
Locking Blade | Yes |
Poles | 2-pole/3-wire |
Gender | Female |
Voltage - Maximum | 125V |
Current - Maximum per Contact | 30.0A |
CSA | LR6837 |
Series | 130147 |
Lighted Connector | No |
Receptacle Type | Single |
NEMA Configuration | NEMA L5-30 |
Type | Connector |
GFCI | No |
Flange | No |
IP Rating | IP67 |
Product Name | Watertite Extreme |
Flip Lid | No |
Description
Watertite Connector for Male Receptacle with Locking Blade, Single Flip Coverplate, 2 Pole/3 Wire, NEMA L5-30, 125V, F4
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FUSION Lug Starter/Ground, 4/0 Crimp, Copper (4840H)
- LEVITON Receptacle (16252-I)
- LUTRON Lighting Dimmer, 600 W Cap @ 120VAC, Ivory (NT-600-IV)
- ZORO SELECT 20A Duplex Receptacle 125VAC 5-20R IV (BRY5362IGW)
- APPLETON ELECTRIC Pin & Sleeve Plug, 60A, 4P, 3W, Alum, 600VAC (CPH6034BC)
- HUBBELL Receptacle, 125VAC, 60 Hz, 20A, 1 HP (UGR5-20231QWWW)
- APPLETON ELECTRIC Pin & Sleeve Plug, 30A, 3P, 2W, Alum, 600VAC (CPH3023BC)
- HUBBELL Plug, 250VAC, 60 Hz, 15A, 2 HP (UGP-15232QWWW)
- HUBBELL Plug, 20A, 2P, 3W, UL E91049/E53660, Alu, 125V (UGP-20231QW)
- APPLETON ELECTRIC Plug, 60A, 4P, 3W, Alum, 600V, NEMA 3, 3R, 4, 4X (ACP6034BC)
- APPLETON ELECTRIC Plug, 20A, 3P, 2W, Thermoplastic Poly, 125VAC (NCP-2023)
- Woodhead Hazardous Location Plugs