Shop All Hazardous Location Plugs
Woodhead
L5-30R WATERTITE CONNECTOR BLACK
Mfr # 29W47BLK
Zoro # G0409562
product price: $135.99
/ea
Free Shipping & Returns
$135.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cord Grip Body Size F4 1"
- Gender Female
- Voltage - Maximum 125V
- Current - Maximum per Contact 30.0A
- CSA LR6837
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Woodhead
- MFR # 29W47BLK
- Zoro # G0409562
- UPC # 78678871399
- Country of Origin Mexico
- Category Hazardous Location Plugs
Dimensions
Cord Grip Body Size | F4 1" |
Details
Gender | Female |
Voltage - Maximum | 125V |
Current - Maximum per Contact | 30.0A |
CSA | LR6837 |
UL | E10176 |
Poles | 2-pole/3-wire |
Locking Blade | Yes |
Series | 130147 |
Flange | No |
Product Name | Watertite Extreme |
Receptacle Type | Single |
Lighted Connector | No |
NEMA Configuration | NEMA L5-30 |
Flip Lid | No |
Type | Connector |
GFCI | No |
IP Rating | IP67 |
Description
Watertite Extra Hard Outdoor Connector with Locking Blade, 2 Pole/3 Wire, NEMA L5-30, 125V, Cord Grip Body Size F4, Black
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Continuous Hinge with 3-Point Latch, Typ (A30H2412SSLP3PT)
- ZORO SELECT Power Cord, IEC C14, SJT, 1.5 ft., 10A, 18/3 (5XFR9ID)
- NOARK Overload 24.5-30A 3 Pole (RHU-10/1-30)
- EATON WIRING DEVICES Wht Coaxial Jack W/Wall Plate (1172W)
- APPLETON ELECTRIC Plug, 20A, 3P, 2W, Thermoplastic Poly, 125VAC (NCP-2023)
- APPLETON ELECTRIC Pin & Sleeve Plug, 30A, 4P, 3W, Alum, 600VAC (CPH3034BC)
- APPLETON ELECTRIC Plug, 60A, 4P, 3W, Alum, 600V, NEMA 3, 3R, 4, 4X (ACP6034BC)
- HUBBELL Plug, 250VAC, 60 Hz, 15A, 2 HP (UGP-15232QWWW)
- HUBBELL Plug, 125VAC, 60 Hz, 15A, 1 HP (UGP-15231QWWW)
- APPLETON ELECTRIC Plug, 20A, 3P, 2W, 250VAC, NEMA 3, 3R, 7BCD, 9FG (ECP-20232)
- APPLETON ELECTRIC Plug, 20A, 2P, 3W, Alum, NEMA 3, 3R, 7BCD, 9FG (ECP-2023)
- Woodhead Hazardous Location Plugs