Shop All Hazardous Location Plugs
Woodhead
L5-30R WATERTITE CONN
Mfr # 29W47
Zoro # G0395587
product price: $114.99
/ea
Free Shipping & Returns
$114.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Locking Blade Yes
- Voltage - Maximum 125V
- Gender Female
- CSA LR6837
- Cord Grip Body Size F4 1"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Woodhead
- MFR # 29W47
- Zoro # G0395587
- UPC # 78678871331
- Country of Origin Mexico
- Category Hazardous Location Plugs
Dimensions
Cord Grip Body Size | F4 1" |
Details
Locking Blade | Yes |
Voltage - Maximum | 125V |
Gender | Female |
CSA | LR6837 |
Poles | 2-pole/3-wire |
Current - Maximum per Contact | 30.0A |
UL | E10176 |
Series | 130147 |
Receptacle Type | Single |
NEMA Configuration | NEMA L5-30 |
GFCI | No |
Flange | No |
IP Rating | IP67 |
Type | Connector |
Lighted Connector | No |
Flip Lid | No |
Product Name | Watertite Extreme |
Description
Watertite Connector with Locking Blade, 2 Pole/3 Wire, NEMA L5-30, 125V, Cord Grip Body Size F4
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROSKIT UR Connector, AWG26, 20, PK25 (703-006)
- BRAD HARRISON Internal Thread Connector, 5, Male, 16 AWG (1A5002-34)
- EATON BUSSMANN Glass Fuse, AGC Series, Fast-Acting, 0.50A, 250V AC, 10kA at 125V AC, 35A at 250V AC, 5 PK (AGC-1/2-R)
- LUTRON Lighting Dimmer, Slide, 1-Pole, 2000W (NT-2000-WH)
- APPLETON ELECTRIC Plug, 20A, 3P, 2W, 250VAC, NEMA 3, 3R, 7BCD, 9FG (ECP-20232)
- HUBBELL Kp-20Abc Plug, Explosion Proof (KP-20ABC)
- HUBBELL Plug, 20A, 2P, 3W, UL E91049/E53660, Alu, 125V (UGP-20231QW)
- HUBBELL Plug, 250VAC, 60 Hz, 15A, 2 HP (UGP-15232QWWW)
- APPLETON ELECTRIC Plug, 20A, 3P, 2W, Thermoplastic Poly, 125VAC (NCP-2023)
- HUBBELL Plug, 20A, 2P, 3W, UL E91049/E53660, Alu, 240V (UGP-20232QW)
- HUBBELL Receptacle, 120VAC, 20A, 7 NEMA Rating (UGR0-20231QW)
- Woodhead Pin & Sleeve Devices