Shop All Duplex Straight Blade Receptacles
Woodhead
L5-30R FS COVERPLATE
Mfr # 69W47
Zoro # G2021617
product price: $108.99
/ea
Free Shipping & Returns
$108.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- NEMA Configuration NEMA L5-30
- Type Receptacle
- IP Rating IP67
- UL E68122
- Voltage - Maximum 125V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Woodhead
- MFR # 69W47
- Zoro # G2021617
- UPC # 78678871574
- Country of Origin Unknown
- Category Duplex Straight Blade Receptacles
Details
NEMA Configuration | NEMA L5-30 |
Type | Receptacle |
IP Rating | IP67 |
UL | E68122 |
Voltage - Maximum | 125V |
Current - Maximum per Contact | 30.0A |
Flip Lid | Yes |
Gender | Female |
Poles | 2-pole/3-wire |
CSA | LR6837 |
Locking Blade | Yes |
Series | 130147 |
Flange | No |
Receptacle Type | Single |
Product Name | Watertite Extreme |
GFCI | No |
Lighted Connector | No |
Description
Watertite Receptacle with Locking Blade, Single Flip Coverplate, 2 Pole/3 Wire, NEMA L5-30, 125V
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Push Button operator, 22 mm, Yellow (M22M-D-Y)
- SCHNEIDER ELECTRIC Disconnect Switch, 125 A, 480V AC, Gray (VLS3P125R2)
- AC WORKS Adapter L6-30P 30A 250V 3-Prong Locking Plug to 2 Connectors (ADVL630L630)
- LEVITON ROCKER SWITCH RENU 15A SWITCH WARM CARAMEL (RE151-WC)
- HUBBELL Modular Receptacle, Duplex, 15A, 5-15R, 125V (SNAP8200RA)
- HUBBELL 20A Duplex Receptacle 125VAC 5-20R GY (8300GYTRA)
- BRYANT Straight Blade Devices, Receptacles, Duplex, 20A 125V, 2- Pole 3-Wire Grounding, 5-20R, Gray (CBRS20GRY)
- HUBBELL USB Receptacle, Black, 1/2 hp (USB15ACPDBK)
- HUBBELL 15A Duplex Receptacle 125VAC 5-15R WH (HBL5252W)
- HUBBELL 20A Duplex Receptacle 125VAC 5-20R OR (IG5362)
- EATON WIRING DEVICES Receptacle Comm Lt Almond 20A (BR20LA)
- Woodhead Duplex Straight Blade Receptacles