Shop All Locking Plugs
Woodhead
L5-30P WATERTITE PLUG
Mfr # 28W47
Zoro # G5620773
product price: $63.15
/ea
Sold in multiples of 2 for $126.30
$126.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Amps - Plugs and Receptacles 30A
- Voltage - Plugs and Receptacles 125V
- Number of Poles 2-pole/3-wire
- NEMA Configuration NEMA L5-30
- IP Rating IP67
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Woodhead
- MFR # 28W47
- Zoro # G5620773
- UPC # 78678871231
- Country of Origin Unknown
- Category Locking Plugs
Dimensions
Cord Grip Body Size | F4 1" |
Details
Amps - Plugs and Receptacles | 30A |
Voltage - Plugs and Receptacles | 125V |
Number of Poles | 2-pole/3-wire |
NEMA Configuration | NEMA L5-30 |
IP Rating | IP67 |
Locking Blade | Yes |
GFCI | No |
Type | Plug |
Current - Maximum per Contact | 30.0A |
UL | E10176 |
Flange | No |
Lighted Connector | No |
Product Name | Watertite Extreme |
CSA | LR6837 |
Series | 130147 |
Gender | Male |
Flip Lid | No |
Description
Watertite Plug with Locking Blade, 2 Pole/3 Wire, NEMA L5-30, 125V, Cord Grip Body Size F4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Receptacle, 20 A Amps, 125V AC, Flush Mount, Single Outlet, 5-20R, White (5361W)
- HUBBELL Tapping Tee, Ser 15, Taper Nose, Blk (HBL15TBK)
- MAG DADDY Cable Hanger (BRM4T125-10)
- SOLARTECH POWER Connector, MC4, 20A, 12AWG, Mle and Fmle, PR (CBL-MC4-30)
- AC WORKS NEMA L15-30P 3-Phase 30A 250V Elbow 4-Prong Locking Male Plug with UL, C-UL Approval (ASEL1530P)
- MARINCO 2021P Marinco 20A 120/208V 3 Plug Locking (2021P)
- ZORO SELECT Locking Plug, Black/Wht, 125VAC, 0.5 HP, 15A (4721NP)
- ZORO SELECT 15A Midget Locking Plug 2P 2W 125VAC ML-1P BK/WT (7465N)
- ZORO SELECT 30A Locking Plug 2P 3W 125VAC L5-30P YL/WT (70530NPCR)
- HUBBELL 30/20A Locking Plug 4P 5W 600VAC/250VDC BK (HBL25415B)
- ZORO SELECT 15A Locking Plug 2P 3W 250VAC L6-15P BK/WT (70615NP)
- Woodhead Locking Devices