Shop All Duplex Straight Blade Receptacles
Woodhead
L5-30P MOTOR BASE COVER PLATE
Mfr # 68W47
Zoro # G5620922
product price: $145.99
/ea
Free Shipping & Returns
$145.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- IP Rating IP67
- Type Inlet
- NEMA Configuration NEMA L5-30
- Voltage - Maximum 125V
- Locking Blade Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Woodhead
- MFR # 68W47
- Zoro # G5620922
- UPC # 78678871462
- Country of Origin Mexico
- Category Duplex Straight Blade Receptacles
Details
IP Rating | IP67 |
Type | Inlet |
NEMA Configuration | NEMA L5-30 |
Voltage - Maximum | 125V |
Locking Blade | Yes |
Gender | Male |
Poles | 2-pole/3-wire |
Current - Maximum per Contact | 30.0A |
Flip Lid | Yes |
Series | 130147 |
Flange | No |
Lighted Connector | No |
Product Name | Watertite Extreme |
GFCI | No |
Description
Watertite Male Receptacle with Locking Blade, Single Flip Coverplate, 2 Pole/3 Wire, NEMA L5-30, 125V
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OMRON 1NC/1NO Magnetically Actuated Safety Interlock Switch (44507-1660)
- EATON BUSSMANN UL Class Fuse, RK5 Class, FRS-R-ID Series, Time-Delay, 9A, 600V AC, Indicating (FRS-R-9ID)
- 3M Wire Termination Kit 120 Piece (SHSTK-1)
- GARDNER BENDER Wing-type Wire Connector #86, Red, PK26000 (12-086BX)
- LEVITON Duplex Receptacle Iv 20A (CBR20-00I)
- LEVITON Receptacle, Deco, 15A, 5-15R, 125V, Ivory (5325-I)
- HUBBELL 20A Duplex Receptacle 125VAC 5-20R IV (HBL8300ILI)
- LEVITON SmartLockPro 15A White Arc Fault 5-15R Duplex Outlet (R32-AFTR1-0KW)
- HUBBELL 15A Duplex Receptacle 125VAC 5-15R GY (HBL5252GY)
- HUBBELL 15A Duplex Receptacle 125VAC 5-15R BK (BR15BLKWRTR)
- EATON WIRING DEVICES Recept Dplx Tp/Rs 15A 2P 3W Sg (TR1107SG-SP-L)
- Woodhead Straight Blade Devices