Shop All Hazardous Location Plugs
Woodhead
L5-20R WT MOTOR BASE CONN
Mfr # 27W47MB
Zoro # G0405073
product price: $75.95
/ea
Sold in multiples of 2 for $151.90
Free Shipping & Returns
$151.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Current - Maximum per Contact 20.0A
- Voltage - Maximum 125V
- Locking Blade Yes
- Cord Grip Body Size F3 3/4"
- CSA LR6837
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Woodhead
- MFR # 27W47MB
- Zoro # G0405073
- UPC # 78678871368
- Country of Origin Mexico
- Category Hazardous Location Plugs
Dimensions
Cord Grip Body Size | F3 3/4" |
Details
Current - Maximum per Contact | 20.0A |
Voltage - Maximum | 125V |
Locking Blade | Yes |
CSA | LR6837 |
Poles | 2-pole/3-wire |
Gender | Female |
Flip Lid | No |
GFCI | No |
Receptacle Type | Single |
Type | Connector |
IP Rating | IP67 |
NEMA Configuration | NEMA L5-20 |
Product Name | Watertite Extreme |
Series | 130147 |
Lighted Connector | No |
Flange | No |
Description
Watertite Connector for Male Receptacle, 2 Pole/3 Wire, NEMA L5-20, 125V, F3
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRYSTAR Power Cable 4/0 Black 50 FT Black Male / Black Female (TSPC40BK50-M-F/PCTW40BK50-M-F)
- SQUARE D Load Center, QO, 2 Spaces, Main Lug, 1 Phase (QO24L70SCP)
- SCHNEIDER ELECTRIC Cartridge, Contact (8501XC2)
- PROSKIT Visual Fault Locator for LC Conn. Cable (MT-7509)
- APPLETON ELECTRIC Plug, 20A, 3P, 2W, Thermoplastic Poly, 250VAC (NCP-20232)
- HUBBELL Pin and Sleeve Receptacle, 120VAC, 20A (KRS-20)
- HUBBELL Plug, 250VAC, 60 Hz, 15A, 2 HP (UGP-15232QWWW)
- APPLETON ELECTRIC Pin & Sleeve Plug, 60A, 4P, 3W, Alum, 600VAC (CPH6034BC)
- HUBBELL Receptacle, 125VAC, 60 Hz, 20A, 1 HP (UGR5-20231QWWW)
- APPLETON ELECTRIC Plug, 20A, 3P, 2W, Thermoplastic Poly, 125VAC (NCP-2023)
- APPLETON ELECTRIC Pin & Sleeve Plug, 30A, 4P, 3W, Alum, 600VAC (CPH3034BC)
- Woodhead Hazardous Location Plugs