Shop All Hazardous Location Plugs
Woodhead
L5-20R WATERTITE CONN.-BLK
Mfr # 27W47BLK
Zoro # G0404163
product price: $91.65
/ea
Free Shipping & Returns
$91.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cord Grip Body Size F3 3/4"
- CSA LR6837
- Locking Blade Yes
- UL E10176
- Poles 2-pole/3-wire
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Woodhead
- MFR # 27W47BLK
- Zoro # G0404163
- UPC # 78678871474
- Country of Origin Mexico
- Category Hazardous Location Plugs
Dimensions
Cord Grip Body Size | F3 3/4" |
Details
CSA | LR6837 |
Locking Blade | Yes |
UL | E10176 |
Poles | 2-pole/3-wire |
Voltage - Maximum | 125V |
Gender | Female |
Current - Maximum per Contact | 20.0A |
IP Rating | IP67 |
GFCI | No |
NEMA Configuration | NEMA L5-20 |
Series | 130147 |
Type | Connector |
Lighted Connector | No |
Product Name | Watertite Extreme |
Flange | No |
Flip Lid | No |
Receptacle Type | Single |
Description
Watertite Extra-Hard Outdoor Use Connector with Locking Blade, 2 Pole/3 Wire, NEMA L5-20, 125V, Cord Grip Body Size F3
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AC WORKS NEMA L15-30P 3-Phase 30A 250V Elbow 4-Prong Locking Male Plug with UL, C-UL Approval (ASEL1530P)
- LEGRAND Power Unit, White, 2 Outlet, 2 USB (RDZWH)
- ILSCO Power Distribution Block, Line Conductor (PDA-11-2/0-1-EC)
- EATON BUSSMANN Ceramic Fuse, ABC Series, Fast-Acting, 0.75A, 250V AC, 5 PK (ABC-3/4-R)
- HUBBELL Plug, 20A, 2P, 3W, UL E91049/E53660, Alu, 240V (UGP-20232QW)
- APPLETON ELECTRIC Plug, 20A, 3P, 2W, Thermoplastic Poly, 250VAC (NCP-20232)
- APPLETON ELECTRIC Pin & Sleeve Plug, 30A, 4P, 3W, Alum, 600VAC (CPH3034BC)
- APPLETON ELECTRIC Pin & Sleeve Plug, 60A, 4P, 3W, Alum, 600VAC (CPH6034BC)
- HUBBELL Plug, 125VAC, 60 Hz, 15A, 1 HP (UGP-15231QWWW)
- HUBBELL WIRING DEVICE-KELLEMS PLUG, WATERTIGHT 5-15P, 15A 125V, CLEAR, WIRING CONDITION (HBL14W47AWC)
- APPLETON ELECTRIC Plug, 60A, 4P, 3W, Alum, 600V, NEMA 3, 3R, 4, 4X (ACP6034BC)
- Woodhead Pin & Sleeve Devices