Shop All Duplex Straight Blade Receptacles
Woodhead
L5-20R FS COVERPLATE BLACK
Mfr # 67W47BLK
Zoro # G2022378
Free Shipping & Returns
$126.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Receptacle
- IP Rating IP67
- NEMA Configuration NEMA L5-20
- Gender Female
- Locking Blade Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Woodhead
- MFR # 67W47BLK
- Zoro # G2022378
- UPC # 78678828325
- Country of Origin Mexico
- Category Duplex Straight Blade Receptacles
Details
Type | Receptacle |
IP Rating | IP67 |
NEMA Configuration | NEMA L5-20 |
Gender | Female |
Locking Blade | Yes |
Poles | 2-pole/3-wire |
Current - Maximum per Contact | 20.0A |
UL | E46237 |
Product Name | Watertite® |
Flip Lid | Yes |
Voltage - Maximum | 125V |
Series | 130147 |
Receptacle Type | Single |
Flange | No |
Lighted Connector | No |
GFCI | No |
Description
Watertite Receptacle with Single Flip Coverplate and Locking Blade, 2 Pole/3 Wire, NEMA L5-20, 125V, Black
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Non-Illum Selector Switch, Al, 1NO, Black (M22M-WKV-K10)
- SCHNEIDER ELECTRIC Solid State Relay, 4 to 32VDC, 25A (SSP3A225BD)
- ALLEN BRADLEY 24V-Dc Safety Relay (MSR329P 440R-W23217)
- KABELSCHLEPP Uniflex(TM), Open, Nylon, Width 75mm, 1Ft (0250.030.065.0451)
- ZORO SELECT 20A Duplex Receptacle 125VAC 5-20R RD (5362BRED)
- HUBBELL WIRING DEVICE-KELLEMS HUBBELL-PRO HG DECO 20A/125V LA (2182LA)
- LEVITON OUTLET DPLEX TR IVRY 15A (TBR15-00I)
- HUBBELL USB Receptacles SNAP8300UACBK (SNAP8300UACBK)
- HUBBELL 15A Duplex Receptacle 125VAC 5-15R WH (HBL5262WWR)
- HUBBELL 20A Duplex Receptacle 125VAC 5-20R IV (IG5352I)
- LEVITON Receptacle (8300-GY)
- Woodhead Straight Blade Devices