Shop All Duplex Straight Blade Receptacles
Woodhead
L5-20R FS COVERPLATE
Mfr # 67W47
Zoro # G5621762
product price: $101.99
/ea
Free Shipping & Returns
$101.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- NEMA Configuration NEMA L5-20
- IP Rating IP67
- Type Receptacle
- Current - Maximum per Contact 20.0A
- Locking Blade Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Woodhead
- MFR # 67W47
- Zoro # G5621762
- UPC # 78678871555
- Country of Origin Mexico
- Category Duplex Straight Blade Receptacles
Details
NEMA Configuration | NEMA L5-20 |
IP Rating | IP67 |
Type | Receptacle |
Current - Maximum per Contact | 20.0A |
Locking Blade | Yes |
Product Name | Watertite® |
Gender | Female |
Flip Lid | Yes |
Voltage - Maximum | 125V |
Receptacle Type | Single |
Series | 130147 |
Poles | 2-pole/3-wire |
UL | E46237 |
CSA | LR6837 |
GFCI | No |
Lighted Connector | No |
Flange | No |
Description
Watertite Receptacle with Single Flip Coverplate and Locking Blade, 2 Pole/3 Wire, NEMA L5-20, 125V
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMPHENOL PT 10C 1020 SKT PLUG (PT06J1210S)
- MERSEN Pwr Dist Block, 350A, 1P, 4AWG-500 MCM, 600V (MPDB69081)
- OMRON Photoelectric Sensor, Rectangular, Diffuse (E3Z-LS61)
- TRIPP LITE UPS System, 1.5 kVA, 10 Outlets, Tower, Out: 120V AC , In:120V AC (OMNI1500LCDT)
- HUBBELL 15A Duplex Modular Receptacle 125VAC 5-15R WH (SNAP5262WA)
- HUBBELL 20A Duplex Receptacle 125VAC 5-20R IV (IG5362I)
- LEVITON RECEPT RECESSD 15A WHT (00689-00W)
- HUBBELL Receptacle, 1 hp, 125V AC, NEMA 5-20R (BR20STWTR)
- ZORO SELECT 15A Duplex Receptacle 125VAC 5-15R IV (8200HBITR)
- HUBBELL 20A Duplex Receptacle 125VAC 5-20R OR (IG5362)
- HUBBELL USB Receptacle, Gray, 1/2 hp (USB8200ACPDGY)
- Woodhead Duplex Straight Blade Receptacles