Shop All Hazardous Location Plugs
Woodhead
L5-15R WT MOTOR BASE CONN
Mfr # 25W47MB
Zoro # G0392832
product price: $40.29
/ea
Sold in multiples of 2 for $80.58
$80.58
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Poles 2-pole/3-wire
- Series 130146
- Product Name Watertite®
- Type Connector
- Locking Blade Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Woodhead
- MFR # 25W47MB
- Zoro # G0392832
- UPC # 78678871188
- Country of Origin Mexico
- Category Hazardous Location Plugs
Dimensions
Cord Grip Body Size | F2 1/2" |
Details
Poles | 2-pole/3-wire |
Series | 130146 |
Product Name | Watertite® |
Type | Connector |
Locking Blade | Yes |
CSA | LR6837 |
Current - Maximum per Contact | 15.0A |
Voltage - Maximum | 125V |
Gender | Female |
NEMA Configuration | NEMA L5-15 |
IP Rating | IP67 |
Receptacle Type | Single |
Description
Watertite Extreme Connector for Male Receptacle with Locking Blade, 2 Pole/3 Wire, NEMA L5-15, 125V, F2, Silicone Husk
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BELL OUTDOOR Electrical Box Cover, Vertical, 1 Gang, Rectangular, Aluminum, Flip and Snap (5030-0)
- MERSEN Automotive Fuse, A50P Series, 150A, Very Fast Acting, 500V AC, Blade (A50P150-4)
- SOUTHWIRE Building Wire, THHN, 12 AWG, 500 ft, Yellow, Nylon Jacket, PVC Insulation (11592301)
- QUICKCABLE Heat Shrink Tubing, 1-1/2"Blk (5617-001B)
- HUBBELL Receptacle, 125VAC, 60 Hz, 20A, 1 HP (UGR5-20231QWWW)
- HUBBELL Plug, 20A, 2P, 3W, UL E91049/E53660, Alu, 240V (UGP-20232QW)
- HUBBELL Plug, 125VAC, 60 Hz, 15A, 1 HP (UGP-15231QWWW)
- APPLETON ELECTRIC Pin & Sleeve Plug, 30A, 4P, 3W, Alum, 600VAC (CPH3034BC)
- APPLETON ELECTRIC Plug, 20A, 3P, 2W, 250VAC, NEMA 3, 3R, 7BCD, 9FG (ECP-20232)
- APPLETON ELECTRIC Plug, 20A, 3P, 2W, Thermoplastic Poly, 125VAC (NCP-2023)
- HUBBELL Pin and Sleeve Receptacle, 120VAC, 20A (KRS-20)
- Woodhead Pin & Sleeve Devices