Shop All Hazardous Location Plugs
Woodhead
L5-15R WATERTITE CONN
Mfr # 25W47
Zoro # G0400907
product price: $77.95
/ea
Sold in multiples of 2 for $155.90
Free Shipping & Returns
$155.90
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- UL E10176
- Gender Female
- Product Name Watertite®
- Voltage - Maximum 125V
- Locking Blade Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Woodhead
- MFR # 25W47
- Zoro # G0400907
- UPC # 78678871302
- Country of Origin Mexico
- Category Hazardous Location Plugs
Dimensions
Cord Grip Body Size | F2 1/2" |
Details
UL | E10176 |
Gender | Female |
Product Name | Watertite® |
Voltage - Maximum | 125V |
Locking Blade | Yes |
Receptacle Type | Single |
IP Rating | IP67 |
Series | 130146 |
Current - Maximum per Contact | 15.0A |
NEMA Configuration | NEMA L5-15 |
Type | Connector |
CSA | LR6837 |
Poles | 2-pole/3-wire |
GFCI | No |
Flange | No |
Flip Lid | No |
Lighted Connector | No |
Description
Watertite Extreme Connector with Locking Blade, 2 Pole/3 Wire, NEMA L5-15, 125V, Cord Grip Body Size F2, Silicone Husk
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIEGMANN Steel Enclosure, 8 in H, 6 in W, 6 in D, NEMA 1, Screw On (SC060806GNK)
- STAR Heater Assembly, Quartz Element, 350W, 60V (HA-120231)
- FESTO Proximity Sensor SME-8M-DS-24V-K-5, 0-OE (SME-8M-DS-24V-K-5,0-OE)
- ZORO SELECT Ferrule, Copper, 0.73 in L, PK100 (797UZ7)
- HUBBELL Receptacle, 125VAC, 60 Hz, 20A, 1 HP (UGR5-20231QWWW)
- HUBBELL Kp-20Abc Plug, Explosion Proof (KP-20ABC)
- HUBBELL Receptacle, 120VAC, 20A, 7 NEMA Rating (UGR0-20231QW)
- APPLETON ELECTRIC Pin & Sleev Plug, 20A, 3P, 2W, Alum, 125/250V (CPP516)
- HUBBELL WIRING DEVICE-KELLEMS PLUG, WATERTIGHT 5-15P, 15A 125V, CLEAR, WIRING CONDITION (HBL14W47AWC)
- APPLETON ELECTRIC Plug, 20A, 2P, 3W, Alum, NEMA 3, 3R, 7BCD, 9FG (ECP-2023)
- APPLETON ELECTRIC Plug, 20A, 3P, 2W, Thermoplastic Poly, 250VAC (NCP-20232)
- Woodhead Pin & Sleeve Devices