Shop All Duplex Straight Blade Receptacles
Woodhead
L5-15R FS COVERPLATE BLACK
Mfr # 65W47BLK
Zoro # G5620983
product price: $123.99
/ea
Free Shipping & Returns
$123.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Receptacle
- NEMA Configuration NEMA L5-15
- IP Rating IP67
- Poles 2-pole/3-wire
- Locking Blade Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Woodhead
- MFR # 65W47BLK
- Zoro # G5620983
- UPC # 78678831085
- Country of Origin Mexico
- Category Duplex Straight Blade Receptacles
Details
Type | Receptacle |
NEMA Configuration | NEMA L5-15 |
IP Rating | IP67 |
Poles | 2-pole/3-wire |
Locking Blade | Yes |
Voltage - Maximum | 125V |
Receptacle Type | Single |
Product Name | Watertite® |
Gender | Female |
Current - Maximum per Contact | 15.0A |
Flip Lid | Yes |
UL | E68122 |
Series | 130146 |
Flange | No |
GFCI | No |
Lighted Connector | No |
Description
Watertite Extra Hard Outdoor Receptacle with Single Flip Coverplate with Locking Blade, 2 Pole/3 Wire, NEMA L5-15, 125V, Black
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Welding Cable, 4 AWG, 25 ft., Black, Rubber (19YD97)
- MONOPRICE Cat6 Utp Cable, 1 ft.Blue (11272)
- GE Molded Case Circuit Breaker, TEY Series 15A, 3 Pole, 277/480V AC (TEY315)
- PANDUIT Surface Raceway, 2-PC Latch, LDPH3 Power Rated, Off White, 1 ft (6 PACK) (LDPH3IW6-A)
- HUBBELL Receptacle, 1 hp, 125V AC, NEMA 5-20R (HBL5362STW)
- LEGRAND Receptacle, Straight Blade, 15A, NEMA 5-15R (885TRDBCC12)
- LEVITON Receptacle (8300-SG)
- HUBBELL 20A Duplex Receptacle 125VAC 5-20R RD (HBL8300RED)
- LEVITON Receptacle (T5015-W)
- LEVITON Receptacle (8450)
- LEVITON Leviton 15 amps 125 V Duplex Black Outlet 5-15R (0BR15-0ES)
- Woodhead Duplex Straight Blade Receptacles