Shop All Duplex Straight Blade Receptacles
Woodhead
L5-15R FS COVERPLATE
Mfr # 65W47
Zoro # G5621683
product price: $90.15
/ea
Free Shipping & Returns
$90.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- IP Rating IP67
- Type Receptacle
- NEMA Configuration NEMA L5-15
- Current - Maximum per Contact 15.0A
- Receptacle Type Single
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Woodhead
- MFR # 65W47
- Zoro # G5621683
- UPC # 78678871502
- Country of Origin Mexico
- Category Duplex Straight Blade Receptacles
Details
IP Rating | IP67 |
Type | Receptacle |
NEMA Configuration | NEMA L5-15 |
Current - Maximum per Contact | 15.0A |
Receptacle Type | Single |
UL | E68122 |
Locking Blade | Yes |
Gender | Female |
Flip Lid | Yes |
Voltage - Maximum | 125V |
Product Name | Watertite® |
Poles | 2-pole/3-wire |
Series | 130146 |
Flange | No |
CSA | LR6837 |
GFCI | No |
Lighted Connector | No |
Description
Watertite Receptacle with Single Flip Coverplate with Locking Blade, 2 Pole/3 Wire, NEMA L5-15, 125V
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PALADIN Double Punch Down Blade, 110, Reversible (4591)
- SQUARE D Contactor+Starter Coil Sz5 110/12050/60 (3109632050)
- REMKE Cord Grip, Alum, 1" NPT, .875-1.00, Size 4 (RSR-316)
- SOUTHWIRE Underground Feeder Cable, 250 ft. L, Voltage: 600 V (13057555)
- HUBBELL WIRING DEVICE-KELLEMS Straight Blade Devices, Receptacles, Duplex, 1/2 Load Controlled, 20A 125V, 2-Pole 3-Wire Grounding, 5-20R, Back and Side Wired, White (BR20C1WHITR)
- LEVITON Duplex Recept W/Covr Brn (250-01228-000)
- LEVITON Electrical Receptacles 5-15R Recessed Dec Recep Blk (689-E)
- HUBBELL Wlplt Cvr Vrt/Hrz Blnk Gry 1G (5173-0)
- HUBBELL 15A Duplex Receptacle 125VAC 5-15R BK (HBL5262BKWR)
- LEVITON Rcpt Decor Tmpr 15A Ltal (T5325-00T)
- LEVITON Receptacle (CR15-W)
- Woodhead Duplex Straight Blade Receptacles