Shop All Locking Plugs
Woodhead
L5-15P WATERTITE TURNEX BLACK
Mfr # 24W47BLK
Zoro # G5620642
product price: $34.79
/ea
Sold in multiples of 3 for $104.37
$104.37
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Amps - Plugs and Receptacles 15A
- Voltage - Plugs and Receptacles 125V
- Number of Poles 2-pole/3-wire
- NEMA Configuration NEMA L5-15
- IP Rating IP67
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Woodhead
- MFR # 24W47BLK
- Zoro # G5620642
- UPC # 78678871257
- Country of Origin Mexico
- Category Locking Plugs
Dimensions
Cord Grip Body Size | F2 1/2" |
Details
Item - Plugs and Receptacles | WatertiteA Wet-Location Wiring Solutions |
Amps - Plugs and Receptacles | 15A |
Voltage - Plugs and Receptacles | 125V |
Number of Poles | 2-pole/3-wire |
NEMA Configuration | NEMA L5-15 |
IP Rating | IP67 |
Flip Lid | No |
Lighted Connector | No |
Gender | Male |
Type | Plug |
Flange | No |
Locking Blade | Yes |
CSA | LR6837 |
Series | 130146 |
Current - Maximum per Contact | 15.0A |
Product Name | Watertite Extreme |
UL | E10176 |
GFCI | No |
Description
Watertite Extreme Plug with Locking Blade, 2 Pole/3 Wire, NEMA L5-15, 125V, Cord Grip Body Size F2, Black, Silicone Husk
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RIP-TIE 15 ft L Cut-to-Length Hook-&-Loop Cable Tie OR (W-15-1RL-O)
- SCHNEIDER ELECTRIC Boot, F/30mm Non-Illuminated Push Buttons (9001KU5)
- PUSHMATIC Miniature Circuit Breaker, UBIP Series 30A, 1 Pole, 120/240V AC (UBIP130)
- LEVITON Nonground Recept 15A Wht (00223-00W)
- HUBBELL 60A Locking Plug 4P 5W 600VAC BL (HBL26519)
- ZORO SELECT 30A Locking Plug 3P 4W 125/250VAC L14-30P BK/WT (71430NP)
- AC WORKS NEMA L14-30P 30A 125/250V 4-Prong Elbow Locking Male Plug With UL, C-UL Approval (ASEL1430P)
- ERICSON Plug Nema L16-20, Perma-Tite Extreme Gra (2324-PW6P)
- SUPERIOR ELECTRIC Twist Lock Electrical Plug, 4P 20A 250V - NEMA L15-20P (YGA029)
- AC WORKS NEMA L15-20P 3-Phase 20A 250V 4-Prong Locking Male Plug With UL, C-UL Approval in Orange (ASL1520P)
- HUBBELL 15A Midget Locking Angle Plug 2P 3W 120VAC ML-2P BK (HBL7570)
- Woodhead Locking Devices