Shop All Locking Plugs
Woodhead
L5-15P WATERTITE PLUG / GCM CLEARSILICON
Mfr # 24W47EZ
Zoro # G2021215
product price: $86.79
/ea
Free Shipping & Returns
$86.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Amps - Plugs and Receptacles 15A
- Voltage - Plugs and Receptacles 125V
- Number of Poles 2-pole/3-wire
- IP Rating IP67
- NEMA Configuration NEMA L5-15
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Woodhead
- MFR # 24W47EZ
- Zoro # G2021215
- UPC # 78678806761
- Country of Origin Mexico
- Category Locking Plugs
Dimensions
Cord Grip Body Size | F2 1/2" |
Details
Item - Plugs and Receptacles | WatertiteA Wet-Location Wiring Solutions |
Amps - Plugs and Receptacles | 15A |
Voltage - Plugs and Receptacles | 125V |
Number of Poles | 2-pole/3-wire |
IP Rating | IP67 |
NEMA Configuration | NEMA L5-15 |
Product Name | Watertite Extreme |
Series | 130146 |
Locking Blade | Yes |
Current - Maximum per Contact | 15.0A |
Flip Lid | No |
Gender | Male |
Lighted Connector | Yes |
Specialty | Monitoring |
UL | E10176 |
CSA | LR6837 |
Flange | No |
GFCI | No |
Type | Plug |
Description
Watertite Extreme Ground Fault Monitoring Plug with Locking Blade 2 Pole/3 Wire, NEMA L5-15, 125V, Cord Grip Body Size F2, Silicone Husk
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Contact block with body fixing collar for 4 direction joystick controller, Harmony XB4 (ZD4PA203)
- SCHNEIDER ELECTRIC Solid State Relay, 90 to 280VAC, 50A (6450AXXSZS-AC90)
- SCHNEIDER ELECTRIC Relay Socket, 16 A, DIN-Rail & Surface Socket Mounting, 5 Pins, SPDT, Elevator Socket, Finger Safe (RPZF1)
- GROTE Weather Pack Cable Plug, Silicone C, PK10 (84-2003)
- HUBBELL 50A Twist-Lock Plug 2P 3W 480VAC BK/WT (CS8465C)
- HUBBELL 30A Twist-Lock Plug 4P 5W 277/480VAC L22-30P BK/WT (HBL2821)
- ERICSON L16-20BLK W-LK 20A 480V3PH3P4W MD4 26W76 (2324-PW6P-BLK)
- HUBBELL HBL2721ST - Twist-Lock® EdgeConnect™ Plug with Spring Termination, 30A, 3P 250V, L15-30P, Black and White Nylon (HBL2721ST)
- HUBBELL 50A Marine Twist-Lock Plug 2P 3W 125VAC GY (HBL63CM61)
- LEVITON Locking Plug (2721)
- ZORO SELECT Locking Plug, Blk/White, 120/208VAC, 2.0 HP (72120NP)
- Woodhead Locking Plugs