Shop All Locking Plugs
Woodhead
L5-15P WATERTITE PLUG
Mfr # 24W47
Zoro # G2023062
product price: $37.95
/ea
Sold in multiples of 3 for $113.85
$113.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Amps - Plugs and Receptacles 15A
- Voltage - Plugs and Receptacles 125V
- Number of Poles 2-pole/3-wire
- NEMA Configuration NEMA L5-15
- IP Rating IP67
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Woodhead
- MFR # 24W47
- Zoro # G2023062
- UPC # 78678871202
- Country of Origin Unknown
- Category Locking Plugs
Dimensions
Cord Grip Body Size | F2 1/2" |
Details
Item - Plugs and Receptacles | WatertiteA Wet-Location Wiring Solutions |
Amps - Plugs and Receptacles | 15A |
Voltage - Plugs and Receptacles | 125V |
Number of Poles | 2-pole/3-wire |
NEMA Configuration | NEMA L5-15 |
IP Rating | IP67 |
Locking Blade | Yes |
Product Name | Watertite Extreme |
Type | Plug |
Flange | No |
Gender | Male |
UL | E10176 |
Lighted Connector | No |
GFCI | No |
Series | 130146 |
Current - Maximum per Contact | 15.0A |
Flip Lid | No |
CSA | LR6837 |
Description
Watertite Extreme Plug with Locking Blade, 2 Pole/3 Wire, NEMA L5-15, 125V, Cord Grip Body Size F2, Silicone Husk
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JOHNSON CONTROLS Te-6314P-1 Temp Sensor; 1000 (TE-6314P-1)
- EATON Cutler-Hammer Flip Up Guard, F/30mm Push Buttons (10250TA38)
- RACO Bushing, 23/32" L, 1-1/2" Conduit (1106)
- NVENT HOFFMAN Runway Center Support Kit, Fits 24.00, S (LCSK24)
- SUPERIOR ELECTRIC Twist Lock Flange Plug 3-Pole 4-Wire 30A 125/250V NEMA L14-30P (YGF172)
- HUBBELL WIRING DEVICE-KELLEMS Locking Devices, Twist-Lock®, Valise, Male Plug, 15A 250V, 2-Pole 3-Wire Grounding, L6-15P, Screw Terminal, Yellow (HBL4573VY)
- AC WORKS NEMA L14-20P 20A 125/250V 4-Prong Locking Male Plug With UL, C-UL Approval in Orange (ASL1420P)
- HUBBELL 30A Twist-Lock Plug 3P 4W 125/250VAC L14-30P BK/WT (HBL2711S)
- LEVITON Watertight Locking Plug (26W75)
- HUBBELL 15A Midget Locking Plug 2P 3W 120VAC L5-15P BK (HBL4723VBK)
- BRYANT Straight Blade Device, Elastomeric, Male Plug, 15A 125V, 2-Pole 3-Wire Grndng, 5-15P, Scrw Terminal (BRY14W47)
- Woodhead Locking Plugs