Shop All Duplex Straight Blade Receptacles
Woodhead
L5-15P MOTOR BASE COVER PLATE
Mfr # 64W47
Zoro # G2022432
product price: $104.99
/ea
Free Shipping & Returns
$104.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- IP Rating IP67
- NEMA Configuration NEMA L5-15
- Type Plug
- Flip Lid Yes
- Poles 2-pole/3-wire
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Woodhead
- MFR # 64W47
- Zoro # G2022432
- UPC # 78678871439
- Country of Origin Mexico
- Category Duplex Straight Blade Receptacles
Details
IP Rating | IP67 |
NEMA Configuration | NEMA L5-15 |
Type | Plug |
Flip Lid | Yes |
Poles | 2-pole/3-wire |
Locking Blade | Yes |
Current - Maximum per Contact | 15.0A |
Series | 130146 |
Product Name | Watertite® |
Voltage - Maximum | 125V |
Gender | Male |
Lighted Connector | No |
Flange | No |
GFCI | No |
Description
Watertite Plug with Single Flip Coverplate with Locking Blade, 2 Pole/3 Wire, NEMA L5-15, 125V
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARINCO Cls20Fb-H Cls Inline Single Pin (400A/ 600V) #2-2/0 Awg Fem-Yllw (H) (CLS20FB-H)
- EATON RJ45 Socket, Polycarbonate, 22mm (M22-RJ45-SA)
- REMINGTON INDUSTRIES 14 AWG Gauge Stranded THHN Wire, 100 ft Length, Red, 0.109" Diameter, 600 Volts, Building Wire (14STRREDTHHN100)
- TELEMECANIQUE SENSORS Safety Interlock 240Vac 5A Txcs (XCSTE5513)
- BRYANT Receptacle, Duplex, Hospital Grade, 20A 125V, 2-Pole 3-Wire Grounding, 5-20R, Ivory (BRY8300I)
- BRYANT USB Duplex Receptacle, 15A 125V, 2-Pole 3-Wire Grounding, 5-15R, 1) 5A "C" USB and "A" Ports, Brown (USBB15AC5)
- LEVITON 15 amps 125 V Duplex White Outlet 5-15R (0BR15-0WS)
- HUBBELL 20A Duplex Modular Receptacle 125VAC 5-20R WH (SNAP8300WA)
- LEVITON Receptacle (8300-IGR)
- LEVITON Duplex Receptacle Wht15A (CBR15-00W)
- LEVITON Usb/Dplx Outlet 15A Brwn (T5633-B)
- Woodhead Straight Blade Devices