Shop All Hazardous Location Plugs
Woodhead
L5-15C WATERTITE TURNEX- BLACK
Mfr # 25W47BLK
Zoro # G0388422
product price: $57.85
/ea
Sold in multiples of 2 for $115.70
$115.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Current - Maximum per Contact 15.0A
- Voltage - Maximum 125V
- Poles 2-pole/3-wire
- CSA LR6837
- Cord Grip Body Size F2 1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Woodhead
- MFR # 25W47BLK
- Zoro # G0388422
- UPC # 78678871187
- Country of Origin Mexico
- Category Hazardous Location Plugs
Dimensions
Cord Grip Body Size | F2 1/2" |
Details
Current - Maximum per Contact | 15.0A |
Voltage - Maximum | 125V |
Poles | 2-pole/3-wire |
CSA | LR6837 |
UL | E10176 |
Locking Blade | Yes |
Product Name | Watertite® |
IP Rating | IP67 |
Type | Connector |
Receptacle Type | Single |
Series | 130146 |
NEMA Configuration | NEMA L5-15 |
Gender | Female |
Description
Watertite Extreme Extra Hard Outdoor Connector with Locking Blade, 2 Pole/3 Wire, NEMA L5-15, 125V, Cord Grip Body Size F2, Black, Silicone Husk
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CYBERPOWER Wall Tap 1500J Wht2Outlt (HT200W)
- QUICKCABLE Black Nylon, Cable Ties, 8", 120lb., PK100 (502221-100)
- GROTE Pigtail, Ground Return, .180 Male (66801)
- HUBBELL Receptacle, Male, Yellow, 4 to 4/0, Taper (HBLMRSCY)
- APPLETON ELECTRIC Plug, 60A, 4P, 3W, Alum, 600V, NEMA 3, 3R, 4, 4X (ACP6034BC)
- APPLETON ELECTRIC Plug, 20A, 3P, 2W, Thermoplastic Poly, 250VAC (NCP-20232)
- HUBBELL Plug, 125VAC, 60 Hz, 15A, 1 HP (UGP-15231QWWW)
- HUBBELL Receptacle, 125VAC, 60 Hz, 20A, 1 HP (UGR5-20231QWWW)
- APPLETON ELECTRIC Plug, 20A, 3P, 2W, 250VAC, NEMA 3, 3R, 7BCD, 9FG (ECP-20232)
- HUBBELL Plug, 20A, 2P, 3W, UL E91049/E53660, Alu, 125V (UGP-20231QW)
- HUBBELL WIRING DEVICE-KELLEMS PLUG, WATERTIGHT 5-15P, 15A 125V, CLEAR, WIRING CONDITION (HBL14W47AWC)
- Woodhead Pin & Sleeve Devices