Shop All Hazardous Location Plugs
Woodhead
L5-15 CONN HI-IMPACT YELLOW
Mfr # 4729YL
Zoro # G0395246
Sold in multiples of 3 for $93.87
$93.87
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Connector
- Series 130144
- Poles 2-pole/3-wire
- Locking Blade Yes
- NEMA Configuration NEMA L5-15
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Woodhead
- MFR # 4729YL
- Zoro # G0395246
- UPC # 78678870321
- Country of Origin Mexico
- Category Hazardous Location Plugs
Details
Type | Connector |
Series | 130144 |
Poles | 2-pole/3-wire |
Locking Blade | Yes |
NEMA Configuration | NEMA L5-15 |
CSA | LR6837 |
Voltage - Maximum | 125V |
Gender | Female |
Product Name | Safeway® |
Current - Maximum per Contact | 15.0A |
GFCI | No |
Lighted Connector | No |
Flip Lid | No |
Receptacle Type | Single |
Flange | No |
Description
Safeway Connector 2 Pole/3 Wire, NEMA L5-15, 125V, Yellow
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Compact Axial Fans, 24Vdc (A3AXFN24)
- SCHNEIDER ELECTRIC Illuminated Push Button, 30 mm, SPDT, Amber (9001K3L35LYAH13)
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 1-1/4" Inside Diameter - 10' Long - Red (HS368-S10-RED)
- L.H. DOTTIE L.H. Dottie 1'' x 1/2'' Reducing Washer, 100PK (RW31)
- HUBBELL Plug, 20A, 2P, 3W, UL E91049/E53660, Alu, 125V (UGP-20231QW)
- HUBBELL Plug, 125VAC, 60 Hz, 15A, 1 HP (UGP-15231QWWW)
- APPLETON ELECTRIC Plug, 20A, 2P, 3W, Alum, NEMA 3, 3R, 7BCD, 9FG (ECP-2023)
- HUBBELL Plug, 20A, 2P, 3W, UL E91049/E53660, Alu, 240V (UGP-20232QW)
- HUBBELL Pin and Sleeve Receptacle, 120VAC, 20A (KRS-20)
- HUBBELL Receptacle, 125VAC, 60 Hz, 20A, 1 HP (UGR5-20231QWWW)
- APPLETON ELECTRIC Plug, 30A, 4P, 3W, Alum, 600V, NEMA 3, 3R, 4, 4X (ACP3034BC)
- Woodhead Hazardous Location Plugs