Shop All Duplex Straight Blade Receptacles
Woodhead
L23-30P MOTOR BASE COVER PLATE
Mfr # 68W83
Zoro # G5619906
product price: $162.99
/ea
Free Shipping & Returns
$162.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- IP Rating IP67
- Type Inlet
- NEMA Configuration NEMA L23-30
- Current - Maximum per Contact 30.0A
- Poles 4-pole/5-wire
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Woodhead
- MFR # 68W83
- Zoro # G5619906
- UPC # 78678871471
- Country of Origin Mexico
- Category Duplex Straight Blade Receptacles
Details
IP Rating | IP67 |
Type | Inlet |
NEMA Configuration | NEMA L23-30 |
Current - Maximum per Contact | 30.0A |
Poles | 4-pole/5-wire |
Gender | Male |
Locking Blade | Yes |
Voltage - Maximum | 3Ø 600V |
Flip Lid | Yes |
GFCI | No |
Flange | No |
Series | 130147 |
Product Name | Watertite Extreme |
Lighted Connector | No |
Description
Watertite Male Receptacle with Locking Blade, Single Flip Coverplate, 4 Pole/5 Wire, NEMA L23-30, 3ø 600V
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWER FIRST Rocker Switch, SPDT, 3 Connections (2LNC8)
- POWER FIRST 12-10 AWG Vinyl Block Fork Terminal #10 Stud PK50 (5WHF9)
- CALBRITE Box Connector, 3/4in., 1-5/64in.L, 316 SS (S60700CH00)
- SCHNEIDER ELECTRIC Legend Plate, Reset, Silver/Black (9001KN223)
- HUBBELL 20A Duplex Receptacle 125VAC 5-20R OR (IG5352)
- HUBBELL 20A Duplex Modular Receptacle 125VAC 5-20R Almond (SNAP5362LAA)
- HUBBELL 20A Duplex Decorator Receptacle 125VAC 5-20R BL (HBL5360SA)
- HUBBELL USB Receptacle, White, 1 hp (USB20ACPDW)
- ZORO SELECT 20A Duplex Receptacle 125VAC 5-20R BK (5362BBLK)
- HUBBELL 15A Duplex Receptacle 125VAC 5-15R RD (HBL8200ILR)
- HUBBELL 15A Duplex Receptacle 125VAC 5-15R BK (HBL5262BKWR)
- Woodhead Duplex Straight Blade Receptacles