Shop All Duplex Straight Blade Receptacles
Woodhead
L22-30P MOTOR BASE COVER PLATE
Mfr # 68W82
Zoro # G2021662
product price: $203.99
/ea
Free Shipping & Returns
$203.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Inlet
- IP Rating IP67
- NEMA Configuration NEMA L22-30
- Gender Male
- Poles 4-pole/5-wire
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Woodhead
- MFR # 68W82
- Zoro # G2021662
- UPC # 78678871470
- Country of Origin Mexico
- Category Duplex Straight Blade Receptacles
Details
Type | Inlet |
IP Rating | IP67 |
NEMA Configuration | NEMA L22-30 |
Gender | Male |
Poles | 4-pole/5-wire |
Flip Lid | Yes |
Current - Maximum per Contact | 30.0A |
Voltage - Maximum | 3Ø Y 480V |
Locking Blade | Yes |
Product Name | Watertite Extreme |
Lighted Connector | No |
Flange | No |
GFCI | No |
Series | 130147 |
Description
Watertite Male Receptacle with Locking Blade, Single Flip Coverplate, 4 Pole/5 Wire, NEMA L22-30, 480V, 3øY
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ABB TF42-13, THERMAL O/L RELAY, 10.0-13.0A (TF42-13)
- ALLEN BRADLEY CONTROL 1/4IN 65PSI 125V-AC PRESSURE SWITCH (836-C61A)
- BROAN Speed Control, 120V AC, SPST, 15 A (P3RW)
- PANDUIT Cable Tie, 3.9"L, Nylon, Red, PK100 (PLT1M-C2)
- HUBBELL 15A Duplex Receptacle 125VAC 5-15R GY (HBL5262GY)
- HUBBELL WIRING DEVICE-KELLEMS Straight Blade Devices, Receptacles, Duplex, SNAPConnect, Hospital Grade, LED Indicator, 20A 125V, 2-Pole 3-Wire Grounding, 5-20R, Nylon, Red (SNAP8300RL)
- HUBBELL 20A Duplex Receptacle 125VAC 5-20R RD (HBL8300SGRA)
- ZORO SELECT 15A Duplex Receptacle 125VAC 5-15R BN (CBRS15)
- HOUSE MKG410CTS GFCI Receptacle Kit (HO1647545)
- LEVITON 15Amp 125V Tamper-Resistant Duplex Outlet/30W 6 Amp USB Dual Type-C with Power Delivery White (T5635-W)
- HUBBELL 20A Duplex Receptacle 125VAC 5-20R WH (HBL5362W)
- Woodhead Straight Blade Devices