Shop All Duplex Straight Blade Receptacles
Woodhead
L22-20P MOTOR BASE COVER PLATE
Mfr # 66W82
Zoro # G5617727
product price: $261.99
/ea
Free Shipping & Returns
$261.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Inlet
- IP Rating IP67
- NEMA Configuration NEMA L22-20
- Current - Maximum per Contact 20.0A
- Voltage - Maximum 3Ø 480V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Woodhead
- MFR # 66W82
- Zoro # G5617727
- UPC # 78678871456
- Country of Origin Mexico
- Category Duplex Straight Blade Receptacles
Details
Type | Inlet |
IP Rating | IP67 |
NEMA Configuration | NEMA L22-20 |
Current - Maximum per Contact | 20.0A |
Voltage - Maximum | 3Ø 480V |
Gender | Male |
Locking Blade | Yes |
Flip Lid | Yes |
Poles | 4-pole/5-wire |
GFCI | No |
Series | 130147 |
Flange | No |
Product Name | Watertite Extreme |
Lighted Connector | No |
Description
Watertite Male Receptacle with Locking Blade, Single Flip Coverplate, 4 Pole/5 Wire, NEMA L22-20, 3ø 480V
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Clamp, Aluminum, Dia 5/8 In, PK50 (CO1009AL)
- PANDUIT Wire Duct, Wide Slot, White, 2.25 W x 3 D (G2X3WH6)
- LEVITON 1-Gang Standard Thermoset Blank Wall Plate, White (001-88014)
- ICC 25 PACK J-HOOK 4in, 25PK (ICCMSJHK55)
- LEVITON Receptacle (5262-W)
- LEVITON 15Amp 125V Tamper-Resistant Duplex Outlet/30W 6 Amp USB Dual Type-C with Power Delivery White (T5635-W)
- ORBIT 4S INDUSTRIAL COVER -DUPLEX RECEPTACLE (4402)
- HUBBELL Receptacle, 1/2 hp, 125V AC, NEMA 5-15R (DR15STW)
- HUBBELL WIRING DEVICE-KELLEMS Surge Protective Devices, SPIKESHIELD TVSS Duplex Receptacle with Light, 15A 125V, 5-15R, Office White (HBL5260OWSA)
- HUBBELL Extra Heavy Duty Hospital Grade SNAPConnect Receptacle (SNAP8300ILTR)
- LEVITON Receptacle (TDR20-I)
- Woodhead Straight Blade Devices