Shop All Hazardous Location Plugs
Woodhead
L21-30R WT MOTOR BASE CONN
Mfr # 29W81MB
Zoro # G0399945
product price: $177.99
/ea
Free Shipping & Returns
$177.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- CSA LR6837
- Cord Grip Body Size F4 1"
- Voltage - Maximum 3Ø 208V
- Gender Female
- Locking Blade Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Woodhead
- MFR # 29W81MB
- Zoro # G0399945
- UPC # 78678871417
- Country of Origin Mexico
- Category Hazardous Location Plugs
Dimensions
Cord Grip Body Size | F4 1" |
Details
CSA | LR6837 |
Voltage - Maximum | 3Ø 208V |
Gender | Female |
Locking Blade | Yes |
Current - Maximum per Contact | 30.0A |
Poles | 4-pole/5-wire |
Flange | No |
Receptacle Type | Single |
Type | Connector |
IP Rating | IP67 |
Series | 130147 |
Lighted Connector | No |
NEMA Configuration | NEMA L21-30 |
Flip Lid | No |
Product Name | Watertite Extreme |
GFCI | No |
Description
Watertite Connector for Male Receptacle with Locking Blade, Single Flip Coverplate, 4 Pole/5 Wire, Neman L21-30, 3ø 208V, F4
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TECHFLEX Braided Sleeving, 200 ft., Black (F6N0.25BK)
- BECKETT Switch-Safety 125-250 VAC Drill Clamp (UR rated) (1502UR)
- MERSEN Finger Safe Fuse Block, 1 Poles, 175A Amp Range, 600V AC Volt Rating (FSPDB1C)
- REMKE Cord Grip, SS, 3/4" NPT, .625-.750 (RSSS-212)
- HUBBELL Plug, 20A, 2P, 3W, UL E91049/E53660, Alu, 240V (UGP-20232QW)
- HUBBELL WIRING DEVICE-KELLEMS PLUG, WATERTIGHT 5-15P, 15A 125V, CLEAR, WIRING CONDITION (HBL14W47AWC)
- HUBBELL Kp-20Abc Plug, Explosion Proof (KP-20ABC)
- HUBBELL Plug, 125VAC, 60 Hz, 15A, 1 HP (UGP-15231QWWW)
- APPLETON ELECTRIC Pin & Sleeve Plug, 60A, 4P, 3W, Alum, 600VAC (CPH6034BC)
- HUBBELL Pin and Sleeve Receptacle, 120VAC, 20A (KRS-20)
- HUBBELL Receptacle, 125VAC, 60 Hz, 20A, 1 HP (UGR5-20231QWWW)
- Woodhead Pin & Sleeve Devices