Shop All Duplex Straight Blade Receptacles
Woodhead
L21-30P MOTOR BASE COVER PLATE
Mfr # 68W81
Zoro # G2023053
product price: $164.99
/ea
Free Shipping & Returns
$164.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Poles 4-pole/5-wire
- Current - Maximum per Contact 30.0A
- Flip Lid Yes
- Voltage - Maximum 3Ø 208V
- Gender Male
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Woodhead
- MFR # 68W81
- Zoro # G2023053
- UPC # 78678871469
- Country of Origin Mexico
- Category Duplex Straight Blade Receptacles
Details
Poles | 4-pole/5-wire |
Current - Maximum per Contact | 30.0A |
Flip Lid | Yes |
Voltage - Maximum | 3Ø 208V |
Gender | Male |
Locking Blade | Yes |
Description
Watertite Male Receptacle with Locking Blade, Single Flip Coverplate, 4 Pole/5 Wire, NEMA L21-30, 3ø 208V
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Pilot Light Complete Unit, LED, White (HT8HFWF7)
- WIEGMANN Carbon Steel Gutter Enclosure, 8 in H, 36 in D, NEMA 3R (RSCG080836G)
- ELECTRIDUCT Thermo Armor Silicone Coated Fiberglass Sleeve- 1" x 3FT- Red (BS-J-SRF-100-3-RD)
- NVENT HOFFMAN Carbon Steel Enclosure, 8 in H, 6 in W, 4 in D, NEMA 1, Hinged (A8N64)
- HUBBELL 20A Duplex Receptacle 125VAC 5-20R GY (HBL8300GY)
- HUBBELL 20A Duplex Receptacle 125VAC 5-20R GY (HBL5362GYWR)
- LEVITON Receptacle (AFTR2-W)
- LEVITON Electrical receptacles 20A 250V IG SINGLE RECP (5461-IG)
- LEVITON 15 amps 125 V Duplex Ivory Outlet 5-15R (0BR15-0IS)
- APC American Power Conversion-APC 500VA 230V USB/Serial UPS BK500EI (BK500EI)
- LEVITON Electrical Receptacles Cr20-Flat Face/5800-Ifl (CR020-I)
- Woodhead Duplex Straight Blade Receptacles