Shop All Hazardous Location Plugs
Woodhead
L21-20R WT MOTOR BASE CONN
Mfr # 27W81MB
Zoro # G0389138
product price: $129.99
/ea
Free Shipping & Returns
$129.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Cord Grip Body Size F3 3/4"
- CSA LR6837
- Locking Blade Yes
- Voltage - Maximum 3Ø 208V
- Current - Maximum per Contact 20.0A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Woodhead
- MFR # 27W81MB
- Zoro # G0389138
- UPC # 78678871376
- Country of Origin Mexico
- Category Hazardous Location Plugs
Dimensions
Cord Grip Body Size | F3 3/4" |
Details
CSA | LR6837 |
Locking Blade | Yes |
Voltage - Maximum | 3Ø 208V |
Current - Maximum per Contact | 20.0A |
Gender | Female |
Poles | 4-pole/5-wire |
Lighted Connector | No |
IP Rating | IP67 |
Type | Connector |
NEMA Configuration | NEMA L21-20 |
Flip Lid | No |
Flange | No |
Product Name | Watertite Extreme |
GFCI | No |
Receptacle Type | Single |
Series | 130147 |
Description
Watertite Connector for Male Receptacle with Locking Blade, Single Flip Coverplate, 4 Pole/5 Wire, NEMA L21-20 3ø 208V, F3
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS Miniature Circuit Breaker, Q Series 125A, 2 Pole, 120/240V AC (Q2125)
- INTERMATIC Electromechanical Timer, 7-Day, SPDT, 21A (FM1QWUZH-BW-24U)
- EATON BUSSMANN Cutout Link, FL3 Series, 6A, Fast-Acting, 27,000V AC, Pin, K Link Type, Removable (FL3K6)
- PANDUIT 8-7/64" L, 5/16" W, Black Plastic Cable Tie, Package quantity: 250 (PLT2H-TL0)
- HUBBELL Plug, 20A, 2P, 3W, UL E91049/E53660, Alu, 240V (UGP-20232QW)
- APPLETON ELECTRIC Pin & Sleev Plug, 20A, 3P, 2W, Alum, 125/250V (CPP516)
- APPLETON ELECTRIC Plug, 20A, 3P, 2W, Thermoplastic Poly, 250VAC (NCP-20232)
- APPLETON ELECTRIC Plug, 60A, 4P, 3W, Alum, 600V, NEMA 3, 3R, 4, 4X (ACP6034BC)
- HUBBELL Plug, 250VAC, 60 Hz, 15A, 2 HP (UGP-15232QWWW)
- HUBBELL Pin and Sleeve Receptacle, 120VAC, 20A (KRS-20)
- APPLETON ELECTRIC Plug, 30A, 4P, 3W, Alum, 600V, NEMA 3, 3R, 4, 4X (ACP3034BC)
- Woodhead Hazardous Location Plugs