Shop All Hazardous Location Plugs
Woodhead
L2-20R WT MOTOR BASE CONN
Mfr # 27W07MB
Zoro # G0392762
Sold in multiples of 2 for $135.78
$135.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- CSA LR6837
- Locking Blade Yes
- IP Rating IP67
- Gender Female
- Cord Grip Body Size F2 1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Woodhead
- MFR # 27W07MB
- Zoro # G0392762
- UPC # 78678871362
- Country of Origin Mexico
- Category Hazardous Location Plugs
Dimensions
Cord Grip Body Size | F2 1/2" |
Details
CSA | LR6837 |
Locking Blade | Yes |
IP Rating | IP67 |
Gender | Female |
Receptacle Type | Single |
Current - Maximum per Contact | 20.0A |
Poles | 2-pole/2-wire |
Type | Connector |
Product Name | Watertite® |
Series | 130146 |
Voltage - Maximum | 250V |
NEMA Configuration | NEMA L2-20 |
Description
Watertite Extreme Connector for Male Receptacle, 2 Pole/2 Wire, NEMA-L2-20, 250V, F2, Silicone Husk
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS Suppression Diode For Contactor (3RT29161LM00)
- RACO Locknut, 1" Conduit, 3/16" L, Steel (1194)
- MIDWEST FASTENER 22 to 18 WG x .157" Gauge Bullet Plugs 20PK (70041)
- SQUARE D Push Button Control Station, 2NO, 30mm (9001BG206)
- APPLETON ELECTRIC Plug, 30A, 4P, 3W, Alum, 600V, NEMA 3, 3R, 4, 4X (ACP3034BC)
- APPLETON ELECTRIC Plug, 20A, 3P, 2W, Thermoplastic Poly, 125VAC (NCP-2023)
- HUBBELL Receptacle, 120VAC, 20A, 7 NEMA Rating (UGR0-20231QW)
- HUBBELL Plug, 20A, 2P, 3W, UL E91049/E53660, Alu, 240V (UGP-20232QW)
- APPLETON ELECTRIC Plug, 60A, 4P, 3W, Alum, 600V, NEMA 3, 3R, 4, 4X (ACP6034BC)
- APPLETON ELECTRIC Plug, 20A, 3P, 2W, Thermoplastic Poly, 250VAC (NCP-20232)
- HUBBELL Plug, 250VAC, 60 Hz, 15A, 2 HP (UGP-15232QWWW)
- Woodhead Pin & Sleeve Devices