Shop All Duplex Straight Blade Receptacles
Woodhead
L2-20P MOTOR BASE COVER PLATE
Mfr # 66W07
Zoro # G5620868
product price: $118.99
/ea
Free Shipping & Returns
$118.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- IP Rating IP67
- NEMA Configuration NEMA L2-20
- Type Inlet
- Current - Maximum per Contact 20.0A
- Gender Male
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Woodhead
- MFR # 66W07
- Zoro # G5620868
- UPC # 78678871445
- Country of Origin Mexico
- Category Duplex Straight Blade Receptacles
Details
IP Rating | IP67 |
NEMA Configuration | NEMA L2-20 |
Type | Inlet |
Current - Maximum per Contact | 20.0A |
Gender | Male |
Poles | 2-pole/2-wire |
Voltage - Maximum | 250V |
Locking Blade | Yes |
Product Name | Watertite Extreme |
Series | 130146 |
Flange | No |
GFCI | No |
Flip Lid | No |
Lighted Connector | No |
Description
Watertite Male Receptacle with Flip Coverplate, 2 Pole/2 Wire, NEMA-L2-20, 250V
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Parallel Splice, 20-16AWG, PK100 (PS16-C)
- ELECTRIDUCT Electriduct Releasable Cable Ties (CT-ED-REUSABLE-12-50-100-BK)
- REMINGTON INDUSTRIES 16 AWG Gauge Stranded Hook Up Wire, 25 ft Length, White, 0.0508" Diameter, UL1007, 300 Volts (16UL1007STRWHI25)
- LEGRAND USB Charger Recept, 15 A, White, Type A/C (R26USBACW)
- LEVITON Receptacle, Deco, 20A, 5-20R, 125V, Brown (16362)
- ZORO SELECT 15A Duplex Receptacle 125VAC 5-15R GY (CRS15GRY)
- HUBBELL USB Receptacles SNAP8300UACW (SNAP8300UACW)
- HUBBELL 15A Duplex Receptacle 125VAC 5-15R GY (HBL5252GY)
- HUBBELL 20A Duplex Receptacle 125VAC 5-20R WH (HBL8300ILW)
- LEVITON Recpt Dplx Dp Grnd Wht (C22-05320-00W)
- HUBBELL 20A Duplex Din Rail Receptacle 125VAC 5-20R GY (DRUB20)
- Woodhead Straight Blade Devices