Shop All Wire Connectors
Woodhead
L17-30R Watertite Connector Black
Mfr # 1301470112
Zoro # G405785950
product price: $153.99
/ea
Free Shipping & Returns
$153.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Series 130147
- Max. Voltage 600V
- IP Rating IP67
- Current Rating 30 A
- Connector Type Female
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Woodhead
- MFR # 1301470112
- Zoro # G405785950
- Country of Origin Mexico
- Category Wire Connectors
Dimensions
Cord Grip Body Size | F4 1" |
Details
Series | 130147 |
Max. Voltage | 600V |
IP Rating | IP67 |
Current Rating | 30 A |
Connector Type | Female |
Standards | CSA Certified; UL E10176 |
Type | Connector |
Flip Lid | No |
Flange | No |
Poles | 3-pole/4-wire |
UL | E10176 |
GFCI | No |
CSA | LR6837 |
Lighted Connector | No |
Receptacle Type | Single |
Product Name | Watertite Extreme |
Voltage - Maximum | 3Ø 600V |
Current - Maximum per Contact | 30.0A |
NEMA Configuration | NEMA L17-30 |
Locking Blade | Yes |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL IEC Pin and Sleeve Receptacle, 100A, 480V (HBL4100R7W)
- MELTRIC 33-64043 RECEPTACLE (33-64043)
- SIEMENS Push Button Operator, Red, Metal Bezel (3SU1050-1HA20-0AA0)
- EATON CUTLER-HAMMER FILLER PLATES 3/4"" BG/5 (CHFPP)
- WOODHEAD Micro Change 30V 4A Connector (1200710045 8A5006-31)
- TEMPCO 12 Guage Ceramic Twistlock Twist-on Wire Connector, (EHD-114-105)
- GARDNER BENDER Connector Ground Hexlock Univ (25-095)
- ECM INDUSTRIES 100PK 84 YEL Connector (16-084N)
- IDEAL Closed-End Crimp Connctr, 16-12 AWG, PK100 (30-248G)
- BURNDY AL Offset Adapter, 1.31inWx3.43inL (AYPO500)
- POLARIS Wire Connector, Insulated, 14 AWG, 2/0 AWG (ISPB2/0-4B)
- Woodhead Wire Connectors & Disconnects