Shop All Locking Plugs
Woodhead
L17-30P WATERTITE PLUG BLACK
Mfr # 28W77BLK
Zoro # G2022843
Free Shipping & Returns
$101.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Amps - Plugs and Receptacles 30A
- Voltage - Plugs and Receptacles 3A 600V
- Number of Poles 3-pole/4-wire
- IP Rating IP67
- NEMA Configuration NEMA L17-30
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Woodhead
- MFR # 28W77BLK
- Zoro # G2022843
- UPC # 78678871387
- Country of Origin Mexico
- Category Locking Plugs
Dimensions
Cord Grip Body Size | F4 1" |
Details
Amps - Plugs and Receptacles | 30A |
Voltage - Plugs and Receptacles | 3A 600V |
Number of Poles | 3-pole/4-wire |
IP Rating | IP67 |
NEMA Configuration | NEMA L17-30 |
UL | E10176 |
Gender | Male |
Locking Blade | Yes |
Lighted Connector | No |
Flip Lid | No |
Current - Maximum per Contact | 30.0A |
Flange | No |
Product Name | Watertite Extreme |
CSA | LR6837 |
Voltage - Maximum | 3Ø 600V |
Series | 130147 |
Type | Plug |
GFCI | No |
Description
Watertite Extra Hard Outdoor Plug with Locking Blade, 3 Pole/4 Wire, NEMA L17-30, 3ø 600V, Cord Grip Body Size F4, Black
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Round Indicator Light, Yellow, 12VDC (24M110)
- TY-RAP 5.5" L Miniature Cable Tie NAT PK 1000 (TY24M)
- HONEYWELL 2NC Safety Interlock Switch Nema 1, 12, 13 IP 66 (GKEA06L)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Offset, 3100 lb. (02201045)
- HUBBELL 30A Twist-Lock Plug 4P 4W 347/600VAC L20-30P BK/WT (HBL2771)
- HUBBELL HBL2511ST - Twist-Lock® EdgeConnect™ Plug with Spring Termination, 20A, 3PH 120/208V, L21-20P, Black and White Nylon (HBL2511ST)
- AC WORKS NEMA L14-30P 30A 125/250V 4-Prong Locking Male Plug With UL, C-UL Approval in Orange (ASL1430P)
- ERICSON 20A Watertight Locking Plug 2P 3W 125VAC L5-20P YL (2310-PW6P-AM)
- HUBBELL 20A Hospital Locking Plug 2P 3W 125VAC GY (HBL23001HGB)
- ERICSON PLG 30A 250V 2P/3W L6-30 LCK BLD YEL I/D (2512-P)
- HUBBELL 15A Locking Plug 2P 3W 125VAC L5-15P YL (HBL2447)
- Woodhead Locking Devices