Shop All Duplex Straight Blade Receptacles
Woodhead
L17-30P MOTOR BASE COVER PLATE
Mfr # 68W77
Zoro # G2021364
product price: $156.99
/ea
Free Shipping & Returns
$156.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- NEMA Configuration NEMA L17-30
- IP Rating IP67
- Type Inlet
- Poles 3-pole/4-wire
- Flip Lid Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Woodhead
- MFR # 68W77
- Zoro # G2021364
- UPC # 78678871468
- Country of Origin Mexico
- Category Duplex Straight Blade Receptacles
Details
NEMA Configuration | NEMA L17-30 |
IP Rating | IP67 |
Type | Inlet |
Poles | 3-pole/4-wire |
Flip Lid | Yes |
Locking Blade | Yes |
Gender | Male |
Current - Maximum per Contact | 30.0A |
Voltage - Maximum | 3Ø 600V |
Product Name | Watertite Extreme |
Series | 130147 |
GFCI | No |
Lighted Connector | No |
Flange | No |
Description
Watertite Male Receptacle with Locking Blade, Single Flip Coverplate, 3 Pole/4 Wire, NEMA L17-30 600, 3ø
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Contact Block, 1NO + 1NC Slow Break, 22mm (ZB4BZ105)
- INTERMATIC Electromechanical Timer, 7-Day, SPDT (MIL72ESWUZH-120)
- SIEMENS Key, LSG1 Key Code, Silver (3SU19500FN800AA0)
- HUBBELL WIRING DEVICE-KELLEMS Straight Blade Devices, Receptacles, Duplex, Commercial Grade, 2-Pole 3-Wire Grounding, 20A 125V, 5-20R, Ivory, Single Pack (CRF20I)
- LEVITON Electrical Receptacles 5-15R Comm Grd Side Wire Rcp Lt Alm (CR15-T)
- HUBBELL WIRING DEVICE-KELLEMS Straight Blade Devices, Decorator Duplex Receptacle, Hospital Grade, Hubbell-Pro, LED Indicator, 20A 125V, 2-Pole 3-Wire Grounding, 5-20R, Red (2182REDL)
- HUBBELL 20A Duplex Receptacle 125VAC 5-20R WH (BR20WHITR)
- LEVITON Recept Dplx Grnd 15A Blk (05320-ECP)
- LEVITON Receptacle (8200-GY)
- LEVITON OUTLET DUPLEX TR BLK 15A (T5325-00E)
- ZORO SELECT 20A Duplex Receptacle 125VAC 5-20R WH (BRYCRS20W)
- Woodhead Straight Blade Devices