Shop All Hazardous Location Plugs
Woodhead
L16-30R WATERTITE CONNECTOR BLACK
Mfr # 29W76BLK
Zoro # G0397407
product price: $137.99
/ea
Free Shipping & Returns
$137.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Gender Female
- Current - Maximum per Contact 30.0A
- Cord Grip Body Size F4 1"
- Locking Blade Yes
- Poles 3-pole/4-wire
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Woodhead
- MFR # 29W76BLK
- Zoro # G0397407
- UPC # 78678871482
- Country of Origin Mexico
- Category Hazardous Location Plugs
Dimensions
Cord Grip Body Size | F4 1" |
Details
Gender | Female |
Current - Maximum per Contact | 30.0A |
Locking Blade | Yes |
Poles | 3-pole/4-wire |
UL | E10176 |
CSA | LR6837 |
Voltage - Maximum | 3Ø 480V |
Receptacle Type | Single |
Flip Lid | No |
Series | 130147 |
GFCI | No |
Product Name | Watertite Extreme |
Lighted Connector | No |
Type | Connector |
IP Rating | IP67 |
Flange | No |
NEMA Configuration | NEMA L16-30 |
Description
Watertite Extra Hard Outdoor Connector with Locking Blade, 3 Pole/4 Wire, NEMA L16-30, 3ø 480V, Cord Grip Body Size F4, Black
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RACO Set Screw EMT Coupling, Steel (2154)
- SQUARE D Overload Relay, 6 to 18A, Class 10/20, 3P (9065SF020)
- SCHNEIDER ELECTRIC Complete push button, Harmony XAP, Pushbutton XB2B, diameter Ø22 mm, 600 VAC, 10 A (XB2BN411)
- NVENT HOFFMAN Mild Steel Pushbutton Enclosure, 10 in H, 2-3/4 in D (E4PB)
- HUBBELL WIRING DEVICE-KELLEMS PLUG, WATERTIGHT 5-15P, 15A 125V, CLEAR, WIRING CONDITION (HBL14W47AWC)
- APPLETON ELECTRIC Plug, 20A, 3P, 2W, Thermoplastic Poly, 250VAC (NCP-20232)
- APPLETON ELECTRIC Plug, 20A, 2P, 3W, Alum, NEMA 3, 3R, 7BCD, 9FG (ECP-2023)
- HUBBELL Receptacle, 120VAC, 20A, 7 NEMA Rating (UGR0-20231QW)
- APPLETON ELECTRIC Pin & Sleeve Plug, 30A, 3P, 2W, Alum, 600VAC (CPH3023BC)
- HUBBELL Receptacle, 125VAC, 60 Hz, 20A, 1 HP (UGR5-20231QWWW)
- HUBBELL Pin and Sleeve Receptacle, 120VAC, 20A (KRS-20)
- Woodhead Pin & Sleeve Devices