Shop All Duplex Straight Blade Receptacles
Woodhead
L16-30R FS COVERPLATE
Mfr # 69W76
Zoro # G2021468
product price: $131.99
/ea
Free Shipping & Returns
$131.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- IP Rating IP67
- Type Receptacle
- NEMA Configuration NEMA L16-30
- Gender Female
- Voltage - Maximum 3Ø 480V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Woodhead
- MFR # 69W76
- Zoro # G2021468
- UPC # 78678871579
- Country of Origin Mexico
- Category Duplex Straight Blade Receptacles
Details
IP Rating | IP67 |
Type | Receptacle |
NEMA Configuration | NEMA L16-30 |
Gender | Female |
Voltage - Maximum | 3Ø 480V |
UL | E68122 |
Current - Maximum per Contact | 30.0A |
Locking Blade | Yes |
Flip Lid | Yes |
Poles | 3-pole/4-wire |
Lighted Connector | No |
GFCI | No |
Flange | No |
Series | 130147 |
Receptacle Type | Single |
Product Name | Watertite Extreme |
Description
Watertite Receptacle with Locking Blade, Single Flip Coverplate, 3 Pole/4 Wire, NEMA L16-30, 3ø 480V
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APPLETON ELECTRIC Conduit Body Cover, 1/2 in., Steel, Form 35 (K50)
- IDEAL Wire Conn Grn Wing Bx100 (30-192P)
- GROTE Rocker Switch, On/Off, Red, 20A (82-1901)
- DISCO Micro Blade Fuses 25 Amp Ntrl 2 Blade Type PK5 (14282PK)
- LEVITON Receptacle, Deco, 20A, 5-20R, 125V, Brown (16362)
- HUBBELL USB Receptacles SNAP8300UACW (SNAP8300UACW)
- LEVITON OUTLET DPLX 15AMP WHT (S02-05325-0WS)
- LEVITON Receptacle, 15 A Amps, 125VAC, Duplex Outlet, 5-15R, Orange (5262-IG)
- HUBBELL 20A Duplex Receptacle 250VAC 6-20R IV (HBL5462I)
- HUBBELL WIRING DEVICE-KELLEMS Straight Blade Devices, Weather Resistant Receptacles, Duplex, Commercial/Industrial Grade, 2-Pole 3-Wire Grounding, 20A 125V, 5-20R, Black (5362BKWR)
- HUBBELL 15A Duplex Receptacle 125VAC 5-15R BK (CR15BLK)
- Woodhead Straight Blade Devices