Shop All Locking Plugs
Woodhead
L16-30P WATERTITE PLUG
Mfr # 28W76
Zoro # G2021163
product price: $79.75
/ea
Free Shipping & Returns
$79.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Amps - Plugs and Receptacles 30A
- Voltage - Plugs and Receptacles 3A 480V
- Number of Poles 3-pole/4-wire
- NEMA Configuration NEMA L16-30
- IP Rating IP67
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Woodhead
- MFR # 28W76
- Zoro # G2021163
- UPC # 78678871234
- Country of Origin Mexico
- Category Locking Plugs
Dimensions
Cord Grip Body Size | F4 1" |
Details
Amps - Plugs and Receptacles | 30A |
Voltage - Plugs and Receptacles | 3A 480V |
Number of Poles | 3-pole/4-wire |
NEMA Configuration | NEMA L16-30 |
IP Rating | IP67 |
Gender | Male |
Current - Maximum per Contact | 30.0A |
CSA | LR6837 |
Voltage - Maximum | 3Ø 480V |
Flange | No |
Flip Lid | No |
UL | E10176 |
Lighted Connector | No |
GFCI | No |
Locking Blade | Yes |
Series | 130147 |
Product Name | Watertite Extreme |
Type | Plug |
Description
Watertite Plug with Locking Blade, 3 Pole/4 Wire, NEMA L16-30, 3ø 480V, Cord Grip Body Size F4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLUE SEA SYSTEMS Busbar, 100A, 300V AC, 48V DC (2304)
- LEARNLAB Tool and Accessories Kit, PK6 (029741671591)
- SQUARE D Control Transformer, 500 VA, Not Rated, 115 °C, 120V AC, 240/480V AC (9070TF500D1)
- IDEAL Twist On Wire Connector, 18 AWG to 12 AWG, 600 V, Standard Style, Yellow, 100 PK (30-074)
- ERICSON Plug 8165, California Style Commercial G (CS8165-P)
- HUBBELL 30A Twist-Lock Plug 2P 3W 125VAC L5-30P BK/WT (HBL2611)
- ERICSON PLG 30A 125V 2P/3W L6-30 LCK BLD YEL I/D (2510-P)
- HUBBELL 15/10A Twist-Lock Plug 3P 3W 125/250VAC BK/WT (HBL7567C)
- BRYANT Locking Device, Male Plug, 50A 125/250V, 3-Pole 4-Wire Grounding, Non-NEMA, Screw Terminal, Blk/Wht (CS6365)
- HUBBELL WIRING DEVICE-KELLEMS Locking Devices, Twist-Lock®, Valise, Male Plug, 15A 125V, 2-Pole 3-Wire Grounding, L5-15P, Screw Terminal, Yellow (HBL4723VY)
- SUPERIOR ELECTRIC Straight Electrical Plug 3 Wire, 15 Amps, 125V, NEMA 5-15P (YGA019)
- Woodhead Locking Plugs