Shop All Duplex Straight Blade Receptacles
Woodhead
L16-30P MOTOR BASE COVER PLATE
Mfr # 68W76
Zoro # G5619942
Free Shipping & Returns
$162.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Inlet
- IP Rating IP67
- NEMA Configuration NEMA L16-30
- Gender Male
- Current - Maximum per Contact 30.0A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Woodhead
- MFR # 68W76
- Zoro # G5619942
- UPC # 78678871467
- Country of Origin Mexico
- Category Duplex Straight Blade Receptacles
Details
Type | Inlet |
IP Rating | IP67 |
NEMA Configuration | NEMA L16-30 |
Gender | Male |
Current - Maximum per Contact | 30.0A |
Poles | 3-pole/4-wire |
Flip Lid | Yes |
Voltage - Maximum | 3Ø 480V |
Locking Blade | Yes |
GFCI | No |
Series | 130147 |
Flange | No |
Product Name | Watertite Extreme |
Lighted Connector | No |
Description
Watertite Male Receptacle with Locking Blade, Single Flip Coverplate, 3 Pole/4 Wire, NEMA L16-30 480, 3ø
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Fusible Safety Switch, General Duty, 240V AC, 2PST, 200 A, NEMA 3R (D224NRB)
- MONOPRICE Plug, Modular, RJ45, 8P8C, Stranded, PK50 (7322)
- MONOPRICE Ethernet Cable, Cat 6, White, 50 ft. (9818)
- SQUARE D Miniature Circuit Breaker, QOB Series 60A, 3 Pole, 120/240V AC (QOB3601021)
- LEVITON Receptacle, Duplex, 20A, 5-20R, 125V, Brown (CR20)
- HUBBELL 15A Duplex Receptacle 125VAC 5-15R WH (HBL8200ILW)
- LEVITON 15A Brown Shallow Grounded 5-15R Duplex Outlet (S10-05320-00S)
- HUBBELL Receptacle, 1 hp, 125V AC, NEMA 5-20R (BR20STWTR)
- LEGRAND USB Charger Recept, 15 A, Black, Type A/C (R26USBACBK)
- HUBBELL WIRING DEVICE-KELLEMS Straight Blade Devices, Receptacles, Duplex, SNAPConnect, Surge supression, Tamper Resistant, LED Indicator, 15A 125V, 5-15R (SNAP5262WS)
- LEVITON Receptacle (16352-W)
- Woodhead Straight Blade Devices