Shop All Hazardous Location Plugs
Woodhead
L16-20R WT MOTOR BASE CONN
Mfr # 27W76MB
Zoro # G0394975
product price: $97.95
/ea
Free Shipping & Returns
$97.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Gender Female
- CSA LR6837
- Poles 3-pole/4-wire
- Locking Blade Yes
- Voltage - Maximum 3Ø 250V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Woodhead
- MFR # 27W76MB
- Zoro # G0394975
- UPC # 78678871374
- Country of Origin Mexico
- Category Hazardous Location Plugs
Dimensions
Cord Grip Body Size | F3 3/4" |
Details
Gender | Female |
CSA | LR6837 |
Poles | 3-pole/4-wire |
Locking Blade | Yes |
Voltage - Maximum | 3Ø 250V |
Current - Maximum per Contact | 20.0A |
Series | 130147 |
Receptacle Type | Single |
Flange | No |
Type | Connector |
Flip Lid | No |
GFCI | No |
Product Name | Watertite Extreme |
Lighted Connector | No |
NEMA Configuration | NEMA L16-20 |
IP Rating | IP67 |
Description
Watertite Connector for Male Receptacle with Locking Blade, Single Flip Coverplate, 3 Pole/4 Wire, NEMA L16-20, 3ø 250V, F3
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Pushbutton Enclosure, 7.74 in. H, 2 Holes (9001KYSS2)
- EATON Switch, Mom, None/Off/On, 1/4 In Tab (8005K35N113V32)
- KILLARK Conduit Outlet Body, Iron, LB, 3/4 In. (LB27)
- SIEMENS Reversing Compact Magnetic Motor Starter, No Enclosure NEMA Rating, 110 to 240V AC/DC, 3 Poles (3RM12021AA14)
- APPLETON ELECTRIC Plug, 60A, 4P, 3W, Alum, 600V, NEMA 3, 3R, 4, 4X (ACP6034BC)
- HUBBELL Plug, 250VAC, 60 Hz, 15A, 2 HP (UGP-15232QWWW)
- HUBBELL Receptacle, 120VAC, 20A, 7 NEMA Rating (UGR0-20231QW)
- HUBBELL Receptacle, 125VAC, 60 Hz, 20A, 1 HP (UGR5-20231QWWW)
- HUBBELL WIRING DEVICE-KELLEMS PLUG, WATERTIGHT 5-15P, 15A 125V, CLEAR, WIRING CONDITION (HBL14W47AWC)
- APPLETON ELECTRIC Pin & Sleeve Plug, 30A, 4P, 3W, Alum, 600VAC (CPH3034BC)
- HUBBELL Pin and Sleeve Receptacle, 120VAC, 20A (KRS-20)
- Woodhead Hazardous Location Plugs