Shop All Hazardous Location Plugs
Woodhead
L16-20R WATERTITE CONNECTOR BLACK
Mfr # 27W76BLK
Zoro # G0395824
product price: $86.29
/ea
Free Shipping & Returns
$86.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Poles 3-pole/4-wire
- Voltage - Maximum 3Ø 480V
- Cord Grip Body Size F3 3/4"
- Current - Maximum per Contact 20.0A
- UL E10176
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Woodhead
- MFR # 27W76BLK
- Zoro # G0395824
- UPC # 78678871478
- Country of Origin Mexico
- Category Hazardous Location Plugs
Dimensions
Cord Grip Body Size | F3 3/4" |
Details
Poles | 3-pole/4-wire |
Voltage - Maximum | 3Ø 480V |
Current - Maximum per Contact | 20.0A |
UL | E10176 |
Gender | Female |
Locking Blade | Yes |
CSA | LR6837 |
Series | 130147 |
Flip Lid | No |
Type | Connector |
Flange | No |
NEMA Configuration | NEMA L16-20 |
Product Name | Watertite Extreme |
GFCI | No |
Receptacle Type | Single |
Lighted Connector | No |
IP Rating | IP67 |
Description
Watertite Extra Hard Outdoor Connector With Locking Blade, 3 Pole/4 Wire, NEMA L16-20, 3ø 480V, Cord Grip Body Size F3, Black
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- B&K PRECISION Switching DC Power Supply, 100/240V AC, 60V DC, 5A (1685B)
- PANDUIT Lug Compression Connector, 1/0 AWG (LCDX1/0-38D-X)
- SQUARE D Load Center, QO, 42 Spaces, 300A, 240V, Main Circuit Breaker, 1 Phase (QONQ42MS300)
- SCHNEIDER ELECTRIC Miniature Circuit Breaker, QO Series 15/20A, 1x1, 1x1 Pole, 120/240V AC (QOT1520CP)
- APPLETON ELECTRIC Pin & Sleeve Plug, 30A, 3P, 2W, Alum, 600VAC (CPH3023BC)
- HUBBELL WIRING DEVICE-KELLEMS PLUG, WATERTIGHT 5-15P, 15A 125V, CLEAR, WIRING CONDITION (HBL14W47AWC)
- APPLETON ELECTRIC Plug, 20A, 3P, 2W, 250VAC, NEMA 3, 3R, 7BCD, 9FG (ECP-20232)
- HUBBELL Plug, 20A, 2P, 3W, UL E91049/E53660, Alu, 125V (UGP-20231QW)
- HUBBELL Plug, 125VAC, 60 Hz, 15A, 1 HP (UGP-15231QWWW)
- HUBBELL Receptacle, 120VAC, 20A, 7 NEMA Rating (UGR0-20231QW)
- APPLETON ELECTRIC Plug, 60A, 4P, 3W, Alum, 600V, NEMA 3, 3R, 4, 4X (ACP6034BC)
- Woodhead Hazardous Location Plugs