Shop All Duplex Straight Blade Receptacles
Woodhead
L16-20R FS COVERPLATE
Mfr # 67W76
Zoro # G2023157
product price: $105.99
/ea
Free Shipping & Returns
$105.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- NEMA Configuration NEMA L16-20
- Type Receptacle
- IP Rating IP67
- Gender Female
- Current - Maximum per Contact 20.0A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Woodhead
- MFR # 67W76
- Zoro # G2023157
- UPC # 78678871571
- Country of Origin Mexico
- Category Duplex Straight Blade Receptacles
Details
NEMA Configuration | NEMA L16-20 |
Type | Receptacle |
IP Rating | IP67 |
Gender | Female |
Current - Maximum per Contact | 20.0A |
Poles | 3-pole/4-wire |
UL | E68122 |
CSA | LR6837 |
Voltage - Maximum | 3Ø Y 480V |
Flip Lid | Yes |
Locking Blade | Yes |
Lighted Connector | No |
Receptacle Type | Single |
GFCI | No |
Flange | No |
Series | 130147 |
Product Name | Watertite Extreme |
Description
Watertite Receptacle with Locking Blade, Single Flip Coverplate, 3 Pole/4 Wire, NEMA L16-20 480V, 3øY
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMINGTON INDUSTRIES 20 AWG Gauge Solid Hook Up Wire, 25 ft Length, White, 0.0320" Diameter, UL1007, 300 Volts (20UL1007SLDWHI25)
- NVENT HOFFMAN Screw Cover Wiring Trough, NEMA Type 4X (F8848SCSS)
- CHAINFLEX 20 AWG 4 Conductor Continuous Flex Control Cable 300V GY (CF77-UL-05-04-100)
- EATON BUSSMANN Glass Fuse, AGC Series, Fast-Acting, 0.20A, 250V AC, 10kA at 125V AC, 35A at 250V AC, 5 PK (AGC-2/10-R)
- LEVITON Receptacle (8300-HLI)
- LEVITON Receptacle (CR20-W)
- BRYANT Straight Blade Devices, Receptacles, Duplex, 20A 125V, 2- Pole 3-Wire Grounding, 5-20R, White (CBRS20W)
- HUBBELL 20A Duplex Receptacle 125VAC 5-20R BK (HBL5362BK)
- HUBBELL 20A Duplex Receptacle 125VAC 5-20R GY (8300GYTRA)
- LEVITON 15A Ivory Commercial Grade 5-15R Duplex Outlet (S01-CR15-0IS)
- LEVITON Receptacle (TDR15-W)
- Woodhead Duplex Straight Blade Receptacles