Shop All Locking Plugs
Woodhead
L16-20P WATERTITE PLUG BLACK
Mfr # 26W76BLK
Zoro # G2021872
product price: $65.99
/ea
Sold in multiples of 2 for $131.98
$131.98
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Amps - Plugs and Receptacles 20A
- Voltage - Plugs and Receptacles 3A 480V
- Number of Poles 3-pole/4-wire
- IP Rating IP67
- NEMA Configuration NEMA L16-20
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Woodhead
- MFR # 26W76BLK
- Zoro # G2021872
- UPC # 78678871352
- Country of Origin Mexico
- Category Locking Plugs
Dimensions
Cord Grip Body Size | F3 3/4" |
Details
Amps - Plugs and Receptacles | 20A |
Voltage - Plugs and Receptacles | 3A 480V |
Number of Poles | 3-pole/4-wire |
IP Rating | IP67 |
NEMA Configuration | NEMA L16-20 |
Current - Maximum per Contact | 20.0A |
Locking Blade | Yes |
Gender | Male |
CSA | LR6837 |
Flange | No |
Type | Plug |
UL | E10176 |
Voltage - Maximum | 3Ø 480V |
Lighted Connector | No |
Flip Lid | No |
Series | 130147 |
Product Name | Watertite Extreme |
GFCI | No |
Description
Watertite Extra Hard Outdoor Plug With Locking Blade, 3 Pole/4 Wire, NEMA L16-20, 3ø 480V, Cord Grip Body Size F3, Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PACKARD MOTORS Transformer, 120/208 - 240 24Vout 40Va (PF42440)
- ILSCO Aluminum Mechanical Lug, onductor, PK4 (AU-0-EC)
- CARLON Elbow Conduit 45Deg Sch40 1In (UA7AFB-CTN)
- SIEMENS Miniature Circuit Breaker, Q Series 80A, 2 Pole, 120/240V AC (Q280)
- AC WORKS California Standard 50A 3-Phase 250V 4-Wire Locking Male Plug Assembly (CS8365)
- HUBBELL 30A Locking Plug 3P 4W 600VAC L17-30P BK/WT (HBL2741S)
- HUBBELL 50A Hospital Locking Plug 2P 3W 250VAC GY, Phase: 1 (HBL25525)
- HUBBELL 50A Marine Locking Plug 3P 4W 125/250VAC GY (HBL63CM65)
- HUBBELL WIRING DEVICE-KELLEMS Locking Devices, Twist-Lock®, Industrial, Male Plug, 20A 3-Phase 277/480V AC, 4-Pole 4-Wire Non-Grounding, L19- 20P, Screw Terminal, Black and White (HBL2451)
- ZORO SELECT Locking Plug, Silver, 125/250VAC, 50A (6365CR)
- ZORO SELECT Locking Plug, Black/Wht, 277VAC, 2.0 HP, 20A (70720NP)
- Woodhead Locking Plugs