Shop All Duplex Straight Blade Receptacles
Woodhead
L16-20P MOTOR BASE COVER PLATE
Mfr # 66W76
Zoro # G5620746
product price: $132.99
/ea
Free Shipping & Returns
$132.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- NEMA Configuration NEMA L16-20
- IP Rating IP67
- Type Inlet
- Gender Male
- Current - Maximum per Contact 20.0A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Woodhead
- MFR # 66W76
- Zoro # G5620746
- UPC # 78678871454
- Country of Origin Mexico
- Category Duplex Straight Blade Receptacles
Details
NEMA Configuration | NEMA L16-20 |
IP Rating | IP67 |
Type | Inlet |
Gender | Male |
Current - Maximum per Contact | 20.0A |
Poles | 3-pole/4-wire |
Locking Blade | Yes |
Voltage - Maximum | 3Ø 480V |
Flip Lid | Yes |
Series | 130147 |
Lighted Connector | No |
GFCI | No |
Flange | No |
Product Name | Watertite Extreme |
Description
Watertite Male Receptacle with Locking Blade, Single Flip Coverplate, 3 Pole/4 Wire, NEMA L16-20 3ø 480V
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOUTHWIRE Building Wire, THHN, 12 AWG, 1,000 ft, Blue, Nylon Jacket, PVC Insulation (58018405)
- LITTELFUSE UL Class Fuse, CC Class, KLDR Series, Time-Delay, 0.25A, 600V AC, Non-Indicating (KLDR.250)
- L.H. DOTTIE L.H. Dottie 3/4'' Medium Weight One Hole EMT Strap, 100PK (MTW75)
- EATON Cutler-Hammer Legend Plate, Emergency Stop, Red/Yellow (10250TRP79)
- HUBBELL Extra Heavy Duty Hospital Grade SNAPConnect Receptacle (SNAP8300RLTR)
- LEVITON Receptacle (5325-GY)
- LEVITON Recept Grnd Dplx 15A Brn (05320-00S)
- LEGRAND Receptacle, Straight Blade, 20A, NEMA 5-20R (TR26352RBK)
- HUBBELL WIRING DEVICE-KELLEMS Straight Blade Devices, Receptacles, Duplex, SNAPConnect, Hospital Grade, LED Indicator, 20A 125V, 2-Pole 3-Wire Grounding, 5-20R, Nylon, Red (SNAP8300RL)
- LEVITON 20A Duplex Receptacle 125Vac 5-20R Wh (5362-W)
- LEGRAND Combination Device, Tamper-Resistant, 15A (NTL885TRNICC6)
- Woodhead Duplex Straight Blade Receptacles