Shop All Duplex Straight Blade Receptacles
Woodhead
L15-30R FS COVERPLATE
Mfr # 69W75
Zoro # G2023166
product price: $135.99
/ea
Free Shipping & Returns
$135.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- NEMA Configuration NEMA L15-30
- Type Receptacle
- IP Rating IP67
- Locking Blade Yes
- Voltage - Maximum 3Ø 250V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Woodhead
- MFR # 69W75
- Zoro # G2023166
- UPC # 78678871578
- Country of Origin Mexico
- Category Duplex Straight Blade Receptacles
Details
NEMA Configuration | NEMA L15-30 |
Type | Receptacle |
IP Rating | IP67 |
Locking Blade | Yes |
Voltage - Maximum | 3Ø 250V |
Flip Lid | Yes |
UL | E68122 |
Current - Maximum per Contact | 30.0A |
Poles | 3-pole/4-wire |
Gender | Female |
Product Name | Watertite Extreme |
Lighted Connector | No |
GFCI | No |
Receptacle Type | Single |
Series | 130147 |
Flange | No |
Description
Watertite Receptacle with Locking Blade, Single Flip Coverplate, 3 Pole/4 Wire, NEMA L15-30, 3ø 250V
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL 3W 4P 30A Hazardous Pin & Sleeve Receptacle 600VAC (VWSQ3034)
- QUICKCABLE Wire Cnctr, Size 1/0, Starter, Ground Lug (6410-525-001E)
- MACROMATIC Time Delay Relay, 12VDC, 10A, DPDT, 0.6 sec. (TR-55126-08)
- EATON BUSSMANN Glass Fuse, GLR Series, Fast-Acting, 0.50A, 300V AC, 10kA at 300V AC (GLR-1/2)
- LEVITON Receptacle (5262-GY)
- FAITH Duplex Receptacle Outlet, Non-Tamper-Resistant 3-Prong, 3-Wire, Self-Ground, 15A 125V, White, 10PK (SSRE2-WH-10)
- ZORO SELECT 15A Duplex Receptacle 125VAC 5-15R IV (8200HBI)
- LEGRAND Combination Device, Tamper-Resistant, 15A (NTL885TRW)
- HUBBELL WIRING DEVICE-KELLEMS Straight Blade Devices, Receptacles, Duplex, Commercial Grade, 2-Pole 3-Wire Grounding, 20A 125V, 5-20R, Ivory, Single Pack (CRF20I)
- LEVITON Outlet Dplx Decor 20A Wh (16352-0WS)
- HUBBELL Wlplt Cvr Vrt/Hrz Blnk Gry 1G (5173-0)
- Woodhead Straight Blade Devices